Shop All Solenoid Air Control Valves
Smc
Solenoid Air Control Valve, 12.88CFM, 0.6W
Mfr # SV2200-6FU
Zoro # G9601855
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 5-Way/2-Position
- Voltage 12V DC
- Center Position Open
- Valve Actuator / Return Solenoid / Solenoid
- Coefficient of Volume 0.46
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # SV2200-6FU
- Zoro # G9601855
- Country of Origin Japan
- Category Solenoid Air Control Valves
Dimensions
Overall Width | 5/8 in |
Overall Height | 1 45/64 in |
Overall Length | 3 5/8 in |
Details
Item | Solenoid Air Control Valve |
Valve Ways and Positions | 5-Way/2-Position |
Voltage | 12V DC |
Center Position | Open |
Valve Actuator / Return | Solenoid / Solenoid |
Coefficient of Volume | 0.46 |
Max. CFM - Valves | 12.88 cfm |
Operational Pressure Range | 15 to 105 psi |
Pressure Range | 15 to 105 psi |
Air Valve Type | 5-Way, 2-Position |
Standards | CE, UL |
Body Style | Base Mounted |
Ambient Temp. Range | 14 Degrees to 122 Degrees F |
Override | Non-Locking Push |
Actuator/Return | Solenoid/Solenoid |
CFM | 12.88 |
Shifting Technology | Solenoid |
Normally Open / Normally Closed | Normally Open/Normally Closed |
Pilot Pressure | 15 |
Electrical Connections | Plug-In |
Power Consumption | 0.6 W |
Description
Solenoid Air Control Valve, Valve Ways and Positions 5-Way/2-Position, Voltage 12V DC, Center Position Open, Valve Actuator / Return Solenoid / Solenoid, Max. CFM - Valves 12.88 cfm, Operational Pressure Range 15 to 105 psi, Normally Open/Normally Closed, Body Style Base Mounted, Pilot Pressure 15, Coefficient of Volume 0.46, Plug-In Electrical Connections, Shifting Technology Solenoid, Power Consumption 0.6 W, Ambient Temp. Range 14 Degrees to 122 Degrees F, Override Non-Locking Push
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 41 1/2" Outside Length, 1/2" Top Width, 1 Ribs (A39.5/4L415)
- MILTON 1/2" ID x 25 ft. EPDM Rubber Air Hose (1636)
- RUBBERWORX 3" X 50FT 80 PSI BLUE PVC DISCHARGE HOSE CPLD C X E ALUMINUM CAMLOCKS (WDPVCBL300X50CEA)
- DAYTON AC Gearmotor, 500.0 in-lb Max. Torque, 27 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (6K352)
- SMC Solenoid Air Control Valve, 1/8 In, 24VDC (SY9220-5DZ-03T)
- SMC Valve, 5-1/4" Port, 2 Pstn, 110VAC, Subplate (SY7120-3LOZ-02T)
- SMC Solenoid Air Control Valve, 1/8 In, 24VDC (SY3140-5LZ)
- SMC Valve, Sngl, 5 Port, 2 Position, 24VDC (SY5140-5LOZD)
- SMC Air Operated 3 Port Valve, 1/2" Port (VGA342-04NA)
- SMC Valve, 5Port, 2 Position, Rubber Seal, 24VDC (SY5240-5LOU-Q)
- ARO Valve, Alpha Series, A749SD-120-A (A749SD-120-A)
- Smc Pneumatic Valves