Shop All Solenoid Air Control Valves
Smc
Solenoid Air Control Valve, 12.88CFM, 0.46
Mfr # SV2100-6FU
Zoro # G9601846
original price:
$78.99
5% off
new price: $74.99
/ea
$74.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 5-Way/2-Position
- Voltage 12V DC
- Center Position Open
- Valve Actuator / Return Solenoid / Spring
- Coefficient of Volume 0.46
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # SV2100-6FU
- Zoro # G9601846
- Country of Origin Japan
- Category Solenoid Air Control Valves
Dimensions
Overall Height | 1 45/64 in |
Overall Width | 5/8 in |
Overall Length | 3 5/8 in |
Details
Item | Solenoid Air Control Valve |
Valve Ways and Positions | 5-Way/2-Position |
Voltage | 12V DC |
Center Position | Open |
Valve Actuator / Return | Solenoid / Spring |
Coefficient of Volume | 0.46 |
Max. CFM - Valves | 12.88 cfm |
Operational Pressure Range | 15 to 105 psi |
Actuator/Return | Solenoid/Spring |
CFM | 12.88 |
Air Valve Type | 5-Way, 2-Position |
Shifting Technology | Solenoid/Spring |
Ambient Temp. Range | 14 Degrees to 122 Degrees F |
Power Consumption | 0.6 W |
Normally Open / Normally Closed | Normally Open/Normally Closed |
Standards | CE, UL |
Electrical Connections | Plug-In |
Override | Non-Locking Push |
Pressure Range | 15 to 105 psi |
Pilot Pressure | 15 |
Body Style | Base Mounted |
Description
Solenoid Air Control Valve, Valve Ways and Positions 5-Way/2-Position, Voltage 12V DC, Center Position Open, Valve Actuator / Return Solenoid / Spring, Max. CFM - Valves 12.88 cfm, Operational Pressure Range 15 to 105 psi, Normally Open/Normally Closed, Body Style Base Mounted, Pilot Pressure 15, Coefficient of Volume 0.46, Plug-In Electrical Connections, Shifting Technology Solenoid/Spring, Power Consumption 0.6 W, Ambient Temp. Range 14 Degrees to 122 Degrees F, Override Non-Locking Push
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3/B154 Banded V-Belt, 157" Outside Length, 21/32" Top Width, 3 Ribs (54TY23)
- MTK Ball Bearing, 15mm Bore, 35mm14mm, W (62202 2RS/C3)
- MAXIM Hyd Cylinder, 2-1/2 In Bore, 6 In Stroke (288-321)
- DAYTON 4/3V530 Banded V-Belt, 53-5/8" Outside Length, 1-1/2" Top Width, 4 Ribs (11X950)
- SMC Valve, 3000 Sze, Bse Mnt, 2 Pstn, 24VDC, 1/8" (SY3140-5LOZ-01T)
- SMC Valve, Sngl Solend, 5 Port, 2 Pstn, 24VDC, M5 (SY3120-5LOZ-M5)
- SMC Air Operated 3 Port Valve, 1/4" Port (VTA301-02-N)
- SMC Solenoid Air Control Valve, 22.4 CFM (VQ2101-31)
- SMC Solenoid Air Control Valve, 24VDC (SV3400-5FU)
- SMC Valve, Sngl, 5 Port, 2 Position, 24VDC (SY3140-5HS)
- PARKER Solenoid Air Control Valve, 1/2 In, 24VDC (B713BB549A)
- Smc Solenoid Air Control Valves