Shop All Solenoid Air Control Valves
Smc
Solenoid Air Control Valve, 0.9, 3.4VA
Mfr # VFS2110-3DZ
Zoro # G9601977
product price: $76.19
/ea
Free Shipping & Returns
$76.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 5-Way/2-Position
- Voltage 110V AC
- Center Position Open
- Valve Actuator / Return Solenoid / Spring
- Coefficient of Volume 0.9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # VFS2110-3DZ
- Zoro # G9601977
- Country of Origin Japan
- Category Solenoid Air Control Valves
Dimensions
Overall Width | 1 1/64 in |
Overall Height | 1 37/64 in |
Overall Length | 7 5/32 in |
Details
Item | Solenoid Air Control Valve |
Valve Ways and Positions | 5-Way/2-Position |
Voltage | 110V AC |
Center Position | Open |
Valve Actuator / Return | Solenoid / Spring |
Coefficient of Volume | 0.9 |
Max. CFM - Valves | 25.2 cfm |
Operational Pressure Range | 15 to 150 psi |
Body Style | Base Mounted |
Actuator/Return | Solenoid/Spring |
Normally Open / Normally Closed | Normally Open/Normally Closed |
Standards | CE |
Override | Non-Locking Push |
Pressure Range | 15 to 150 psi |
Shifting Technology | Solenoid/Spring |
Power Consumption | 3.4 VA |
CFM | 25.2 |
Ambient Temp. Range | 14 Degrees to 122 Degrees F |
Electrical Connections | Lead Wire |
Air Valve Type | 5-Way, 2-Position |
Pilot Pressure | 15 |
Description
Solenoid Air Control Valve, Valve Ways and Positions 5-Way/2-Position, Voltage 110V AC, Center Position Open, Valve Actuator / Return Solenoid / Spring, Max. CFM - Valves 25.2 cfm, Operational Pressure Range 15 to 150 psi, Normally Open/Normally Closed, Body Style Base Mounted, Pilot Pressure 15, Coefficient of Volume 0.9, Lead Wire Electrical Connections, Shifting Technology Solenoid/Spring, Power Consumption 3.4 VA, Ambient Temp. Range 14 Degrees to 122 Degrees F, Override Non-Locking Push
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC Cylinder, 30 tons, 5-29/32in. Stroke L (RAC306)
- NATIONAL Small Bore Inch Seal, 410519 (410519)
- MARATHON MOTORS 3-Phase General Purpose Motor, 1/4 HP, 63C Frame, 230/460V AC Voltage, 1,700 Nameplate RPM (063T17FH5402)
- MONARCH Power Unit, 1 Stage, 115/230VAC, 1500 psi (M-4505-0150)
- SMC Valve Manifold, 4 Station, 1/4 NPT (SS5Y7-42-04-02T)
- SMC Valve, Sngl Slnd, 5 Port, 2 Position, 24VDC (SY5140-5LOZD-X90)
- SMC Solenoid Air Control Valve, 3/8 In, 24VDC (VQ2301-51)
- SMC Valve, 5Port, 2 Position, Rubber Seal, 24VDC (SY5240-5LOU-Q)
- SMC Valve, Dbl Slnd, Base Mnt, 2 Position, 24VDC (SY3240-5G)
- SMC Pneumatic Solenoid Valve 0.7mpa (SY5300-5U1)
- PARKER Solenoid Air Control Valve, 1/8 In, 120VAC (B3G0BB553C)
- Smc Solenoid Air Control Valves