Shop All Solenoid Air Control Valves
Smc
Solenoid Air Control, 12VDC
Mfr # SV1100-6FU
Zoro # G1974828
product price: $62.15
/ea
$62.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 5-Way/2-Position
- Voltage 12V DC
- Center Position Open
- Valve Actuator / Return Solenoid / Spring
- Coefficient of Volume 0.24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # SV1100-6FU
- Zoro # G1974828
- Country of Origin Japan
- Category Solenoid Air Control Valves
Dimensions
Overall Height | 1 45/64 in |
Overall Length | 3 5/8 in |
Overall Width | 25/64 in |
Details
Item | Solenoid Air Control Valve |
Valve Ways and Positions | 5-Way/2-Position |
Voltage | 12V DC |
Center Position | Open |
Valve Actuator / Return | Solenoid / Spring |
Coefficient of Volume | 0.24 |
Max. CFM - Valves | 6.72 cfm |
Operational Pressure Range | 15 to 105 psi |
Pressure Range | 15 to 105 psi |
CFM | 6.72 |
Power Consumption | 0.6 W |
Body Style | Base Mounted |
Standards | CE, UL |
Override | Non-Locking Push |
Pilot Pressure | 15 |
Actuator/Return | Solenoid/Spring |
Normally Open / Normally Closed | Normally Open/Normally Closed |
Shifting Technology | Solenoid/Spring |
Electrical Connections | Plug-In |
Air Valve Type | 5-Way, 2-Position |
Ambient Temp. Range | 14 Degrees to 122 Degrees F |
Description
Solenoid Air Control Valve, Valve Ways and Positions 5-Way/2-Position, Voltage 12V DC, Center Position Open, Valve Actuator / Return Solenoid / Spring, Max. CFM - Valves 6.72 cfm, Operational Pressure Range 15 to 105 psi, Normally Open/Normally Closed, Body Style Base Mounted, Pilot Pressure 15, Coefficient of Volume 0.24, Plug-In Electrical Connections, Shifting Technology Solenoid/Spring, Power Consumption 0.6 W, Ambient Temp. Range 14 Degrees to 122 Degrees F, Override Non-Locking Push
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 1/2" ID x 300 ft. PVC Air Hose 300 PSI RD (PLR05030-300)
- BROAN Motor and Wheel (97012038)
- SPEEDAIRE Rear Pivot Bracket, 9/16 In Bore (NCM-PE056)
- MARTIN SPROCKET & GEAR Vp Sheave, 1VP60 7/8 (1VP60 7/8)
- SMC Solenoid Air Control Valve, 3/8 In, 24VDC (VQZ1251-5LO1)
- SMC Valve, 1/4"Port, 2 Position, 24VDC, Subplte (SY7120-5D-02T)
- SMC SI Unit, EtherNet/IP, PNP, -COM, 2 Ports (EX600-SEN3)
- SMC Sub-Plate, 1/4 in. NPT, 1.4 Cv (SY7000-27-1T)
- SMC Valve, 5000Sz, 5Port, Mnfld Mnt, 24VDC, 1/8" (SY5120-5DO-01T)
- SMC Dig Out, PNP, 8 Out, M12 Connector (EX600-DYPB)
- SPEEDAIRE Solenoid Air Control Valve, 120VAC (3FFT2)
- Smc Pneumatic Valves