Shop All Pneumatic Tubing
Smc
Soft PU Tubing, OD 6mm, ID 4mm, 20m, Opaque
Mfr # TUS0604N-20
Zoro # G1273467
product price: $41.55
/ea
$41.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # TUS0604N-20
- Zoro # G1273467
- Country of Origin Japan
- Category Pneumatic Tubing
Details
Item | Soft PU Tubing,OD 6mm,ID 4mm,20m,Opaque |
Description
Soft PU Tubing,OD 6mm,ID 4mm,20m,Opaque
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Radial Ball Bearing, PS, 0.1875In Bore Dia (1601 ZZ PRX)
- WEATHERHEAD Fitting 1/2In Tube To 5/8In Port (C5315X8X10)
- SPEEDAIRE Cylinder Mounting Hdw Foot Bracket (5VKV8)
- BALDOR-RELIANCE Baldor-Reliance DC Control, BC201, DC SCR REGEN CONTROL, 115/230V, 1/4-3 HP, CHASSIS (BC201)
- SMC Soft PU Tubing, OD 4mm, ID 2.5mm, 20m, Opq (TUS0425N-20)
- SMC PU Tubing, OD 12mm, ID 8mm, 20m/Roll, Black (TU1208B-20)
- SMC PU Coil Tubing, OD 6mm, ID 4mm (TCU0604B-1)
- SMC PU Tubing, OD 12mm, ID 8mm, 100m/Roll, Slvr (TU1208S1-100)
- SMC Nylon Tubing, OD 6mm, ID 4mm, 20m, Green (T0604G-20)
- SMC Nylon Tubing, OD 8mm, ID 6mm, 100m, Black (T0806B-100)
- FESTO Plastic Tubing PAN-6X1-SI (PAN-6X1-SI)
- Smc Pneumatic Tubing