Shop All Pneumatic Tubing
Smc
Soft PU Tubing, OD 6mm, ID 4mm, 100m, Black
Mfr # TUS0604B-100
Zoro # G1273589
product price: $204.99
/ea
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # TUS0604B-100
- Zoro # G1273589
- Country of Origin Japan
- Category Pneumatic Tubing
Details
Item | Soft PU Tubing,OD 6mm,ID 4mm,100m,Black |
Description
Soft PU Tubing,OD 6mm,ID 4mm,100m,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel08FJ CAP (0304-C-08)
- TRITAN Flange Bearing, 4-Bolt, Ball, 1-3/4" Bore (UCF209-28)
- WILKERSON Manual Drain Kit (Ps512P) (GRP-96-340)
- BESTORQ L Timing Belts (300L100)
- SMC PU Tubing, OD 10mm, ID 6.5mm, 20m/Roll, Red (TU1065R2-20)
- SMC PU Tubing, OD 3/8", ID 0.25", 60 ft., Clear (TIUB11C-20)
- SMC PU Tubing, OD 4mm, ID 2.5mm, 20m/Roll, Red (TU0425R-20)
- SMC PU Tubing, OD 12mm, ID 8mm, 100m/Roll, Slvr (TU1208S1-100)
- SMC Nylon Tubing, OD 6mm, ID 4mm, 20m, Black (T0604B-20)
- SMC Nylon Tubing, OD 1/4", ID 0.18", 60 ft., Blk (TIA07B-20)
- FESTO Plastic Tubing PUN-H-12X2-SW (PUN-H-12X2-SW)
- Smc Air Hoses