Shop All Pneumatic Tubing
Smc
Soft PU Tubing, OD 4mm, ID 2.5mm, 100m, Blk
Mfr # TUS0425B-100
Zoro # G1273458
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # TUS0425B-100
- Zoro # G1273458
- Country of Origin Japan
- Category Pneumatic Tubing
Details
Item | Soft PU Tubing,OD 4mm,ID 2.5mm,100m,Blk |
Description
Soft PU Tubing,OD 4mm,ID 2.5mm,100m,Blk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF-6308 C3, Single Row Ball Brgs, 6308 C3 (6308 C3)
- FENNER DRIVES Tensioner, Large Arch, 20-60 lbs. (CT2101)
- V1K FILTERS Output Filter, dV/dT, UL Type 1, 6A (V1K6A01)
- ATP Coiled Air Hose Assembly, 3/8" ID x 8 ft. (TT-38-10-NB-RS3)
- SMC Nylon Tubing, OD 10mm, ID 7.5mm, 20m, Blue (T1075BU-20)
- SMC PU Tubing, OD 1/4", ID 0.17", 100 ft., Green (TIUB07G-33)
- SMC PU Tubing, OD 16mm, ID 10mm, 20m/Roll, Blue (TU1610BU-20)
- SMC PU Tubing, OD 1/4", ID 0.17", 100 ft., Clear (TIUB07C-33)
- SMC Nylon Tubing, OD 1/4", ID 0.18", 100 ft., Rd (TIA07R-33)
- SMC Tube Reel, for 4mm, 6mm Tube Size (TBR-1)
- SMC Tube Releasing Tool, Inch (TG-2)
- Smc Pneumatic Tubing