Shop All Pneumatic Tubing
Smc
Soft PU Tubing, OD 10mm, ID 6.5mm, 20m, Blue
Mfr # TUS1065BU-20
Zoro # G1273747
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # TUS1065BU-20
- Zoro # G1273747
- Country of Origin Japan
- Category Pneumatic Tubing
Details
Item | Soft PU Tubing,OD 10mm,ID 6.5mm,20m,Blue |
Description
Soft PU Tubing,OD 10mm,ID 6.5mm,20m,Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEESON Washdown Motor, 1/2 HP, 1725 RPM (191475.00)
- BALDOR-RELIANCE 3-Phase AC Induction Motor, 1/2 HP, 56C Frame, 208V AC, 230V AC, 460V AC Voltage (VM3538)
- BRENNAN INDUSTRIES 20 JIC Cap (0304-C-20)
- LEESON Farm Duty Motor, Capacitor-Start/Run, 10 HP, 230V AC, 1,740 Nameplate RPM, 215T Frame (140706.00)
- SMC PU Tubing, OD 1/4", ID 0.17", 100 ft., Clear (TIUB07C-33)
- SMC Nylon Tubing, OD 1/4", ID 0.18", 100 ft., Bl (TIA07BU-33)
- SMC PU Tubing, OD 10mm, ID 6.5mm, 20m/Roll, Red (TU1065R2-20)
- SMC PU Tubing, OD 1/4", ID 0.17", 100 ft., Blue (TIUB07BU-33)
- SMC PU Tubing, OD 4mm, ID 2.5mm, 20m/Roll, Blue (TU0425BU2-20)
- SMC Nylon Tubing, OD 6mm, ID 4mm, 20m, White (T0604W-20)
- INTERSTATE PNEUMATICS 5/16" Reusable Solid Hose-End Fitting with 1/4" NPT Male End (HRPZ55-01)
- Smc Air Hoses