Shop All Pneumatic Tubing
Smc
Soft PU Tubing, OD 10mm, ID 6.5mm, 20m, Blk
Mfr # TUS1065B-20
Zoro # G1273738
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # TUS1065B-20
- Zoro # G1273738
- Country of Origin Japan
- Category Pneumatic Tubing
Details
Item | Soft PU Tubing,OD 10mm,ID 6.5mm,20m,Blk |
Description
Soft PU Tubing,OD 10mm,ID 6.5mm,20m,Blk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P566671, Pressure Line, 5 micron, Outside-In (MF0060200)
- TIMKEN TIM-07100, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 07100 (07100)
- PREVOST High Flow Safety Coupler, 1/4 In MNPT (ESI 071251)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 1 Bore Dia., 18 # of Teeth (35B18F-1)
- SMC Nylon Tubing, OD 6mm, ID 4mm, 20m, Green (T0604G-20)
- SMC Nylon Tubing, OD 8mm, ID 6mm, 100m, Black (T0806B-100)
- SMC PU Tubing, OD 12mm, ID 8mm, 20m/Roll, Black (TU1208B-20)
- SMC PU Tubing, OD 1/4", ID 0.17", 60 ft., Blue (TIUB07BU-20)
- SMC PU Tubing, OD 6mm, ID 4mm, 100m/Roll, Blue (TU0604BU-100)
- SMC PU Tubing, OD 8mm, ID 5mm, 20m/Roll, Blue (TU0805BU-20)
- FESTO Plastic Tubing PAN-MF-8X1-SW (PAN-MF-8X1-SW)
- Smc Air Hoses