Shop All Pneumatic Tubing
Smc
Soft Nylon Tubing, OD 8mm, ID 5mm, 100m, Bl
Mfr # TRS0805BU-100
Zoro # G1269967
product price: $497.99
/ea
Free Shipping & Returns
$497.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # TRS0805BU-100
- Zoro # G1269967
- Country of Origin Japan
- Category Pneumatic Tubing
Details
Item | Soft Nylon Tubing,OD 8mm,ID 5mm,100m,Bl |
Description
Soft Nylon Tubing,OD 8mm,ID 5mm,100m,Bl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEUBLIN Union 1 NPT LH (357-000-003)
- DAYTON 5L800 V-Belt, 80" Outside Length, 21/32" Top Width, 1 Ribs (5L800)
- TSUBAKI Roller Link, K-2 Attachment (C2040LK2RL)
- CONGRESS 5/8 in Fixed Bore 3 Groove Stepped V-Belt Pulley 2.0 in, 3.0 in, 4.0 in OD (SCA400-3X062KW)
- SMC PU Tubing, OD 4mm, ID 2.5mm, 33m/Roll, Black (TU0425B-33)
- SMC Soft PU Tubing, OD 4mm, ID 2.5mm, 20m, Opq (TUS0425N-20)
- SMC PU Tubing, OD 6mm, ID 4mm, 20m/Roll, Black (TU0604B-20)
- SMC PU Tubing, OD 3/8", ID 0.25", 100 ft., Blue (TIUB11BU-33)
- SMC PU Tubing, OD 4mm, ID 2.5mm, 20m/Roll, Blue (TU0425BU-20)
- SMC PU Tubing, OD 1/4", ID 0.17", 100 ft., Black (TIUB07B-33)
- FESTO Plastic Tubing PUN-H-10X1, 5-BL (PUN-H-10X1,5-BL)
- Smc Air Hoses