Shop All Pneumatic Tubing
Smc
Soft Nylon Tubing, OD 6mm, ID 4mm, 20m, Grn
Mfr # TS0604G-20
Zoro # G1270457
$33.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smc
- MFR # TS0604G-20
- Zoro # G1270457
- Country of Origin Japan
- Category Pneumatic Tubing
Details
Item | Soft Nylon Tubing,OD 6mm,ID 4mm,20m,Grn |
Description
Soft Nylon Tubing,OD 6mm,ID 4mm,20m,Grn
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEY HYDRAULICS Riveted Roller Chain Box 60R-50-Standard: 60 Chain Size, 50 Ft, 131550 (131550)
- BREEZE Hose Clamp, GP, SAE 24,305SS, PK10 (63024H)
- MILLENNIUM FILTER Hydraulic Filter, replaces REXROTH R928005927, Return Line, 10 micron (ZX-R928005927)
- D&D 850mm Outside Length, 9 2/3mm Top Width, 1 Ribs (XPZ850)
- SMC Multi-Tube Holder, OD 6 (TM-06)
- SMC PU Tubing, OD 3/8", ID 0.25", 60 ft., Clear (TIUB11C-20)
- SMC Nylon Tubing, OD 10mm, ID 7.5mm, 20m, Green (T1075G-20)
- SMC Nylon Tubing, OD 1/4", ID 0.18", 60 ft., Blk (TIA07B-20)
- SMC PU Tubing, OD 6mm, ID 4mm, 20m/Roll, Blue (TU0604BU2-20)
- SMC PU Tubing, OD 4mm, ID 2.5mm, 20m/Roll, Red (TU0425R-20)
- FESTO Plastic Tubing PUN-H-1/2-WS-150-CB (PUN-H-1/2-WS-150-CB)
- Smc Air Hoses