Shop All Pneumatic Tubing
Smc
Soft Nylon Tubing, OD 6mm, ID 3mm, 20m, Red
Mfr # TRS0603R-20
Zoro # G1269994
product price: $82.99
/ea
Free Shipping & Returns
$82.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # TRS0603R-20
- Zoro # G1269994
- Country of Origin Japan
- Category Pneumatic Tubing
Details
Item | Soft Nylon Tubing,OD 6mm,ID 3mm,20m,Red |
Description
Soft Nylon Tubing,OD 6mm,ID 3mm,20m,Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTK Tapered Roller Bearing, 40mm Bore, 80mm (32208 A)
- PARKER Regulator, Air Inlet 1/4", NPT, 300 psig (14R113FC)
- EATON AEROQUIP Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 9/16"-18 Thread Size (5610-6-6S)
- TRANSAIR Pipe Clip, 1/4 In, For 40mm Tubing (6697 40 01)
- SMC PU Tubing, OD 1/4", ID 0.17", 100 ft., Blue (TIUB07BU-33)
- SMC PU Tubing, OD 4mm, ID 2.5mm, 20m/Roll, Black (TU0425B-20)
- SMC PU Tubing, OD 3/8", ID 0.25", 60 ft., Clear (TIUB11C-20)
- SMC Nylon Tubing, OD 8mm, ID 6mm, 100m, Black (T0806B-100)
- SMC Nylon Tubing, OD 12mm, ID 9mm, 20m, Blue (T1209BU-20)
- SMC PU Tubing, OD 12mm, ID 8mm, 20m/Roll, Black (TU1208B-20)
- COILHOSE PNEUMATICS Polyethylene Tubing 1/2" OD x 250' Natural (CO PE086-250N)
- Smc Pneumatic Tubing