Shop All Pneumatic Tubing
Smc
Soft Nylon Tubing, OD 4mm, ID 2.5mm, Wht
Mfr # TS0425W-100
Zoro # G1270466
product price: $82.85
/ea
Free Shipping & Returns
$82.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # TS0425W-100
- Zoro # G1270466
- Country of Origin Japan
- Category Pneumatic Tubing
Details
Item | Soft Nylon Tubing,OD 4mm,ID 2.5mm,Wht |
Description
Soft Nylon Tubing,OD 4mm,ID 2.5mm,Wht
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS MRC-10-S Metric Set Screw Coupling (MRC-10-S)
- MILTON INDUSTRIES 3/8" Hose Barb Plug M-Style (736-6)
- BANDO S2M-220 Poly Timing Belt, 80-S2M-220Uk (80-S2M-220UK)
- SMITH BEARING Cam Follower, Yoke Type, Sealed (YR-2-1/2-X)
- SMC Nylon Tubing, OD 10mm, ID 7.5mm, 20m, Black (T1075B-20)
- SMC PU Tubing, OD 4mm, ID 2.5mm, 20m/Roll, Black (TU0425B-20)
- SMC Multi-Fitting Holder, 6mm (TMA-06)
- SMC PU Tubing, OD 10mm, ID 6.5mm, 20m/Roll, Blue (TU1065BU-20)
- SMC PU Tubing, OD 4mm, ID 2.5mm, 20m/Roll, Blue (TU0425BU-20)
- SMC PU Tubing, OD 3/8", ID 0.25", 100 ft., Blue (TIUB11BU-33)
- SMC Nylon Tubing, OD 8mm, ID 6mm, 20m, Blue (T0806BU-20)
- Smc Air Hoses