Shop All Pneumatic Tubing
Smc
Soft Nylon Tubing, OD 4mm, ID 2.5mm, Red
Mfr # TS0425R-20
Zoro # G1270414
original price:
$18.94
12% off
new price: $16.59
/ea
$16.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # TS0425R-20
- Zoro # G1270414
- Country of Origin Japan
- Category Pneumatic Tubing
Details
Item | Soft Nylon Tubing,OD 4mm,ID 2.5mm,Red |
Description
Soft Nylon Tubing,OD 4mm,ID 2.5mm,Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Abrasive Blasting Hose Assembly, 200 psi (SDM316-105-43)
- WARNER LINEAR Linear Actuator, 12VDC, 2200 lb., 8 In (K2XG20-12V-08)
- TB WOODS Sure-Flex Sleeve Coupling Spacer Flange, 8SC (8SC35)
- LOC-LINE Flex Hose Double Socket, PK4 (61514)
- SMC Multi-Tube Holder, OD 4 (TM-04)
- SMC Nylon Tubing, OD 10mm, ID 7.5mm, 20m, White (T1075W-20)
- SMC Multi-Tube Holder, OD 6 (TM-06)
- SMC Nylon Tubing, OD 6mm, ID 4mm, 20m, White (T0604W-20)
- SMC PU Tubing, OD 16mm, ID 10mm, 100m/Roll, Blk (TU1610B-100)
- SMC PU Tubing, OD 1/4", ID 0.17", 100 ft., Black (TIUB07B-33)
- FESTO Plastic Tubing PEN-3/8-BL-150-CB (PEN-3/8-BL-150-CB)
- Smc Pneumatic Tubing