Shop All Pneumatic Tubing
Smc
Soft Nylon Tubing, OD 16mm, ID 12mm, Wht
Mfr # TS1612W-20
Zoro # G1270649
product price: $242.99
/ea
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # TS1612W-20
- Zoro # G1270649
- Country of Origin Japan
- Category Pneumatic Tubing
Details
Item | Soft Nylon Tubing,OD 16mm,ID 12mm,Wht |
Description
Soft Nylon Tubing,OD 16mm,ID 12mm,Wht
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OIL SAFE Stretch Spout Lid, w/0.5 In Outlet, Purple (100307)
- LEESON AC Gearmotor, TEFC, 9RPM, 115V AC (M1125127.00)
- DAYTON A144 V-Belt, 146" Outside Length, 1/2" Top Width, 1 Ribs (6L203)
- LINCOLN LUBRICATION Pipe Thread 90 Degree Angle Fittings, Card Of 10, 1/8" (LIN5490)
- SMC PU Tubing, OD 6mm, ID 4mm, 100m/Roll, Silver (TU0604S1-100)
- SMC Multi-Tube Holder, OD 4 (TM-04)
- SMC Nylon Tubing, OD 10mm, ID 7.5mm, 20m, Black (T1075B-20)
- SMC PU Tubing, OD 16mm, ID 10mm, 20m/Roll, Blue (TU1610BU-20)
- SMC PU Tubing, OD 6mm, ID 4mm, 20m/Roll, Black (TU0604B-20)
- SMC PU Tubing, OD 1/8", ID 0.08", 60 ft., Black (TIUB01B-20)
- FESTO Plastic Tubing PUN-H-1/8-BR-150-CB (PUN-H-1/8-BR-150-CB)
- Smc Pneumatic Tubing