Shop All Pneumatic Tubing
Smc
Soft Nylon Tubing, OD 12mm, ID 8mm, 20m, Wht
Mfr # TRS1208W-20
Zoro # G1270238
product price: $203.99
/ea
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # TRS1208W-20
- Zoro # G1270238
- Country of Origin Japan
- Category Pneumatic Tubing
Details
Item | Soft Nylon Tubing,OD 12mm,ID 8mm,20m,Wht |
Description
Soft Nylon Tubing,OD 12mm,ID 8mm,20m,Wht
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSK NSK-6203VVC3, 6200 Series Single Row Deep Groove Ball Bearing, 6203VVC3 (6203VVC3)
- DAYTON Capacitor-Start General Purpose Motor, 3/4 HP, 115/208-230V AC Voltage, 56C Frame (1K081)
- NUMATICS Lubricator, 1 in, Metal Bowl, 2.55 lb (8653AL0M60A0000)
- MILLENNIUM FILTER Hydraulic Filter, replaces DONALDSON P566278, Pressure Line, 3 micron (ZX-P566278)
- SMC PU Tubing, OD 4mm, ID 2.5mm, 20m/Roll, Red (TU0425R-20)
- SMC PU Tubing, OD 6mm, ID 4mm, 20m/Roll, Gray (TU0604GR1-20)
- SMC Nylon Tubing, OD 12mm, ID 9mm, 20m, Blue (T1209BU-20)
- SMC PU Tubing, OD 10mm, ID 6.5mm, 20m/Roll, Blue (TU1065BU-20)
- SMC PU Coil Tubing, OD 4mm, ID 2.5mm (TCU0425B-1)
- SMC Multi-Fitting Holder, 6mm (TMA-06)
- TRANSAIR Deburring Tool, For 17mm, 25mm, 40mm Tubing (6698 04 02)
- Smc Pneumatic Tubing