Shop All Pneumatic Tubing
Smc
Soft Nylon Tubing, OD 10mm, ID 6.5mm, Red
Mfr # TRS1065R-20
Zoro # G1270195
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # TRS1065R-20
- Zoro # G1270195
- Country of Origin Japan
- Category Pneumatic Tubing
Details
Item | Soft Nylon Tubing,OD 10mm,ID 6.5mm,Red |
Description
Soft Nylon Tubing,OD 10mm,ID 6.5mm,Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAPTALL Hose Adapter, 9/16", Metric, 3/8 (9037-0406)
- NACHI 6200 Series Deep Groove Radial Ball Brg (6206ZZ)
- WEATHERHEAD Inverted Flare Nut Std. Steel 3/16In, (105X3)
- DDS Shaft Seal, 60 x 80 x 8 mm., Nitrile Rubber (608008TC)
- SMC PU Coil Tubing, OD 4mm, ID 2.5mm (TCU0425B-1)
- SMC Nylon Tubing, OD 1/4", ID 0.18", 100 ft., Bl (TIA07BU-33)
- SMC Double Layer Tube Stripper, 10mm OD (TKS-10)
- SMC PU Tubing, OD 10mm, ID 6.5mm, 20m/Roll, Red (TU1065R2-20)
- SMC PU Tubing, OD 12mm, ID 8mm, 100m/Roll, Slvr (TU1208S1-100)
- SMC Nyln Tubing, OD 3/8", ID 0.275", 100 ft., Rd (TIA11R-33)
- FESTO Spiral Plastic Tubing PUN-8X1, 25-S-1-BL (PUN-8X1,25-S-1-BL)
- Smc Pneumatic Tubing