Shop All Pneumatic Tubing
Smc
Soft Nylon Tubing, OD 10mm, ID 6.5mm, Bl
Mfr # TRS1065BU-20
Zoro # G1270028
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # TRS1065BU-20
- Zoro # G1270028
- Country of Origin Japan
- Category Pneumatic Tubing
Details
Item | Soft Nylon Tubing,OD 10mm,ID 6.5mm,Bl |
Description
Soft Nylon Tubing,OD 10mm,ID 6.5mm,Bl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC V17, Check Valve (V17)
- TRITAN Radial Ball Bearing, SS, 20mm, SS6304 2RS (SS6304 2RS FM222)
- MARTIN SPROCKET & GEAR Quadra-Flex Sleeves, 9H (9H)
- DYNABRADE Bearing (11052)
- SMC Tube Reel, for 10mm Tube Size (TBR-3)
- SMC Nylon Tubing, OD 8mm, ID 6mm, 20m, Blue (T0806BU-20)
- SMC Nylon Tubing, OD 1/4", ID 0.18", 100 ft., Rd (TIA07R-33)
- SMC Nylon Tubing, OD 1/4", ID 0.18", 100 ft., Bl (TIA07BU-33)
- SMC Nylon Tubing, OD 8mm, ID 6mm, 100m, Black (T0806B-100)
- SMC Soft PU Tubing, OD 4mm, ID 2.5mm, 20m, Opq (TUS0425N-20)
- SMC Multi-Tube Holder, OD 6 (TM-06)
- Smc Air Hoses