Shop All Vacuum Parts
Smc
Silencer, 1/4" RC Thread
Mfr # AN15-02
Zoro # G7307478
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Green Environmental Attribute RoHS 2011/65/EU Compliant
- Fits Brand SMC
- Maximum Operating Temperature 60 Degrees C
- For Fluid Type Compressed Air
- Minimum Operating Temperature -10 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smc
- MFR # AN15-02
- Zoro # G7307478
- Country of Origin Japan
- Category Vacuum Parts
Dimensions
Width Across Flats | 14 mm |
Overall Length | 32 mm |
Hex Size | 14 mm |
Air Inlet Size | 1/4 in |
Outside Diameter | 16 mm |
Details
Item | Exhaust Silencer Mist Eliminator |
Green Environmental Attribute | RoHS 2011/65/EU Compliant |
Fits Brand | SMC |
For Use With Mfr. Model Number | AN15-02 |
Maximum Operating Temperature | 60 Degrees C |
For Fluid Type | Compressed Air |
Minimum Operating Temperature | -10 Degrees C |
Maximum Operating Pressure | 1 MPa |
Maximum Flow Rate | 35.3 cfm |
Noise Reduction Rating | 30 dB |
Air Inlet Gender | Male |
Number of Air Inlets | 1 |
Weight | 2.5 g |
Description
Exhaust Silencer Mist Eliminator, Air Inlet Size 1/4 in, Air Inlet Gender Male, Maximum Flow Rate 35.3 cfm, Hex Size 14 mm, Maximum Operating Pressure 1 MPa, Minimum Operating Temperature -10 Degrees C, Maximum Operating Temperature 60 Degrees C, Noise Reduction Rating 30 dB, For Fluid Type Compressed Air, Number of Air Inlets 1, Outside Diameter 16 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECO GREEN Roll, 1 Ply, 1200 Sheets, White, 80 PK (EB1240)
- ORECK Terry Cloth Bonnet, 12", Warm White (ORK437053)
- REMCO VIKAN Black 16" Replacement Squeegee Blade (77729)
- VIKAN 16 in Sweep Face Broom Head, Medium, Synthetic, Pink (31791)
- SMC Silencer, 1/4" NPT Thread (AN15-N02)
- SMC Single Solenoid Air Valve, 2 Position (SY5140-5DZ)
- SMC Pressure Relief, 3Port Valve, Air Flows RT (VHS40-N04B-RZ)
- SMC 25Mm 0.8Bar 398Mm Rodless Cylinder (MYC25G-398)
- SMC Super Mist Separator, 3/8" NPT Port (AME250C-N03)
- SMC Air Regulator, 1/8" RC Port (AR20K-01BG-B)
- MI-T-M Canister Wheel (14-0076)
- Smc Vacuum Parts