Shop All Pneumatic Tool Parts
Smc
Shock Absorber, Retract, Pneumatic Slides
Mfr # MXS-BT25
Zoro # G0687242
original price:
$118.71
14% off
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 25mm Bore dia
- Type Pneumatic Slides
- Standards RoHS Compliant
- Series MXS
- Compatible with Brand SMC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smc
- MFR # MXS-BT25
- Zoro # G0687242
- UPC # 190735676868
- Country of Origin Japan
- Category Pneumatic Tool Parts
Details
Item | Shock Absorber, Retract |
For Use With | 25mm Bore dia |
Type | Pneumatic Slides |
Standards | RoHS Compliant |
Series | MXS |
Compatible with Brand | SMC |
Compatible with Series | MXS |
Product Type | Shock Absorber |
Description
Shock Absorber, Retract, Series MXS, Product Type Shock Absorber, Compatible with Series MXS, Compatible with Brand SMC, Standards RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Bearing Ball Carriage, Height 30.50 mm (511H25A0)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 84" Length - 3/8" MP x 3/8" MP - 5100 psi (XCP5S-06,06MP-06MP,84 IN OAL)
- HERITAGE Grease Fitting SS Assort, 50 pcs (DISP-GFSS50)
- DAYTON 4/B158 Banded V-Belt, 161-3/4" Outside Length, 2-2/3" Top Width, 4 Ribs (3HFA6)
- SMC Seal Kit, Pneumatic Cylinder (CQSB20-PS)
- SMC Seal Kit, Pneumatic Cylinder (CG1A40-PS)
- SMC Seal Kit, Pneumatic Gripper (MHL40-PS)
- SMC Seal Kit, Pneumatic Slides (MXS25-PS)
- SMC Seal Kit, Pneumatic Cylinder (CG1A32-PS)
- SMC Stroke Adjuster, Extend, Pneumatic Slides (MXS-AS20)
- ZORO SELECT Ring Service Kit (C87860-P)
- Smc Compressor, Air Tank & Pneumatic Tool Parts