Shop All Pneumatic Tool Parts
Smc
Shock Absorber, Retract, Pneumatic Slides
Mfr # MXS-BT20
Zoro # G0290035
original price:
$109.51
13% off
new price: $95.25
/ea
Free Shipping & Returns
$95.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 20mm Bore dia
- Type Pneumatic Slides
- Series MXS
- Standards RoHS Compliant
- Compatible with Brand SMC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # MXS-BT20
- Zoro # G0290035
- UPC # 190735676851
- Country of Origin Japan
- Category Pneumatic Tool Parts
Details
Item | Shock Absorber, Retract |
For Use With | 20mm Bore dia |
Type | Pneumatic Slides |
Series | MXS |
Standards | RoHS Compliant |
Compatible with Brand | SMC |
Compatible with Series | MXS |
Product Type | Shock Absorber |
Description
Shock Absorber, Retract, Series MXS, Product Type Shock Absorber, Compatible with Series MXS, Compatible with Brand SMC, Standards RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERMATEX Lubricant, 05 oz Tube, Paste (77134)
- COXREELS Spring Return Hose Reel, 1 1/2 in Hose Dia., 50 ft Length, 250 psi (SLPL-850)
- GAST Repair Kit, Compressor (K821-WW)
- SKF NBR, double lip, Wave oil seal, Bore-Tite (90X140X12 CRWA1 R)
- SMC Stroke Adjuster, Extend, Pneumatic Slides (MXS-AS20)
- SMC Shock Absorber, Retract, Pneumatic Slides (MXS-BT25)
- SMC Seal Kit, Pneumatic Slides (MXS25-PS)
- SMC Seal Kit, Pneumatic Cylinder (CQSB20-PS)
- SMC Seal Kit, Pneumatic Cylinder (CG1A32-PS)
- SMC Shock Absorber, Extend, Pneumatic Slides (MXS-BS20)
- CAMPBELL HAUSFELD Unloader Valve (CW210001AV)
- Smc Pneumatic Tool Parts