Shop All Pneumatic Tool Parts
Smc
Shock Absorber, Retract, Pneumatic Slides
Mfr # MXQ-BT25
Zoro # G2222272
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 25mm Bore dia
- Type Pneumatic Slides
- Standards RoHS Compliant
- Series MXQ
- Product Type Shock Absorber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # MXQ-BT25
- Zoro # G2222272
- UPC # 190735677278
- Country of Origin Japan
- Category Pneumatic Tool Parts
Details
Item | Shock Absorber, Retract |
For Use With | 25mm Bore dia |
Type | Pneumatic Slides |
Standards | RoHS Compliant |
Series | MXQ |
Product Type | Shock Absorber |
Compatible with Brand | SMC |
Compatible with Series | MXQ |
Description
Shock Absorber, Retract, Series MXQ, Product Type Shock Absorber, Compatible with Series MXQ, Compatible with Brand SMC, Standards RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRC Inner Slide Lubricant, Aerosol, 10.5 Oz. (05305)
- TITAN HD Motor Dual Run Cap, 40/5 MFD, 440V, Oval (POCFD405A)
- FESTO Vacuum Generator VAD-M5 (VAD-M5)
- ARO Solenoid Air Control Valve, 1/4 In, 120VAC (CAT88P-120-A)
- SMC Seal Kit, Pneumatic Cylinder (CG1A32-PS)
- SMC Shock Absorber, Retract, Pneumatic Slides (MXS-BT20)
- SMC Seal Kit, Pneumatic Gripper (MHL40-PS)
- SMC Shock Absorber, Retract, Pneumatic Slides (MXS-BT25)
- SMC Stroke Adjuster, Extend, Pneumatic Slides (MXS-AS20)
- SMC Seal Kit, Pneumatic Cylinder (CG1A40-PS)
- STANLEY ENGINEERED FASTENING Nosepiece, For All POP(R) Riveter Tools (PRN414)
- Smc Pneumatic Tool Parts