Shop All Pneumatic Tool Parts
Smc
Shock Absorber, Retract, Pneumatic Slides
Mfr # MXQ-BT16
Zoro # G2128174
original price:
$120.24
12% off
new price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 16mm Bore dia
- Type Pneumatic Slides
- Standards RoHS Compliant
- Series MXQ
- Compatible with Series MXQ
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # MXQ-BT16
- Zoro # G2128174
- UPC # 190735677254
- Country of Origin Japan
- Category Pneumatic Tool Parts
Details
Item | Shock Absorber, Retract |
For Use With | 16mm Bore dia |
Type | Pneumatic Slides |
Standards | RoHS Compliant |
Series | MXQ |
Compatible with Series | MXQ |
Compatible with Brand | SMC |
Product Type | Shock Absorber |
Description
Shock Absorber, Retract, Series MXQ, Product Type Shock Absorber, Compatible with Series MXQ, Compatible with Brand SMC, Standards RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN NTN 608ZZ/5C, RadialDeep Groove Ball Brg 8 Mm Id X 22 Mm Od X 7 Mm W Double Shielded, NTN 608ZZ5C (608ZZ/5C)
- SPRAYON Galvanize Coating, Gray, 16 oz. Sz, Aerosol (SC0740000)
- PIX Belt, A/4L, 1/2 x 92 in. OC (A90/4L920)
- SMC Male Adapter, 6mm, TubexR(PT) (KQ2H06-M5A)
- SMC Seal Kit, Pneumatic Cylinder (CG1A32-PS)
- SMC Seal Kit, Pneumatic Gripper (MHL40-PS)
- SMC Shock Absorber, Retract, Pneumatic Slides (MXS-BT25)
- SMC Shock Absorber, Retract, Pneumatic Slides (MXS-BT20)
- SMC Seal Kit, Pneumatic Cylinder (CG1A40-PS)
- SMC Seal Kit, Pneumatic Cylinder (CQSB20-PS)
- EXAIR Flat Nozzle and12" Stay Set, Mag Base, 2" (1122-9312)
- Smc Compressor, Air Tank & Pneumatic Tool Parts