Shop All Pneumatic Tool Parts
Smc
Shock Absorber, Extend, Pneumatic Slides
Mfr # MXQ-BS25
Zoro # G2660515
original price:
$160.47
13% off
new price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With 25mm Bore dia
- Type Pneumatic Slides
- Series MXQ
- Standards RoHS Compliant
- Compatible with Brand SMC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # MXQ-BS25
- Zoro # G2660515
- UPC # 190735677247
- Country of Origin Japan
- Category Pneumatic Tool Parts
Details
Item | Shock Absorber, Extend |
For Use With | 25mm Bore dia |
Type | Pneumatic Slides |
Series | MXQ |
Standards | RoHS Compliant |
Compatible with Brand | SMC |
Product Type | Shock Absorber |
Compatible with Series | MXQ |
Description
Shock Absorber, Extend, Series MXQ, Product Type Shock Absorber, Compatible with Series MXQ, Compatible with Brand SMC, Standards RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COILHOSE PNEUMATICS Mount Bracket Set 30 Series Filter/Regulator Duo 1 Bracket + 2 Screws (29-3RMB)
- D&D 67" Outside Length, 1/2" Top Width, 1 Ribs (A65/4L670)
- ZORO SELECT 3" ID x 25 ft PVC Water Discharge Hose 70 PSI BL (45DU25)
- FESTO Suction Cup ESS-40-BU (ESS-40-BU)
- SMC Seal Kit, Pneumatic Cylinder (CG1A32-PS)
- SMC Seal Kit, Pneumatic Cylinder (CG1A40-PS)
- SMC Shock Absorber, Retract, Pneumatic Slides (MXS-BT25)
- SMC Shock Absorber, Retract, Pneumatic Slides (MXS-BT20)
- SMC Seal Kit, Pneumatic Slides (MXS25-PS)
- SMC Seal Kit, Pneumatic Cylinder (CQSB20-PS)
- MI-T-M High Pressure Pump (3-0194)
- Smc Compressor, Air Tank & Pneumatic Tool Parts