Shop All Pneumatic Tool Parts
Smc
Shock Absorber, Extend, Pneumatic Slides
Mfr # MXQ-BS20
Zoro # G1653757
original price:
$151.49
12% off
new price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 20mm Bore dia
- Type Pneumatic Slides
- Standards RoHS Compliant
- Series MXQ
- Compatible with Brand SMC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # MXQ-BS20
- Zoro # G1653757
- UPC # 190735677230
- Country of Origin Japan
- Category Pneumatic Tool Parts
Details
Item | Shock Absorber, Extend |
For Use With | 20mm Bore dia |
Type | Pneumatic Slides |
Standards | RoHS Compliant |
Series | MXQ |
Compatible with Brand | SMC |
Compatible with Series | MXQ |
Product Type | Shock Absorber |
Description
Shock Absorber, Extend, Series MXQ, Product Type Shock Absorber, Compatible with Series MXQ, Compatible with Brand SMC, Standards RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE Extended Elbow w/ Clamps Kit, 1/2In, PK4 (50874)
- MILLENNIUM FILTER Hydraulic Filter, replaces ZINGA AE100, Suction, 125 micron (ZX-AE100)
- TB WOODS 7/8" Fixed Bore 1 Groove Variable Pitch Pulley 6.5" OD (1VP6578)
- NTN Radial Ball Bearing, Sealed, 40mm Bore Dia (6308LLBC3/L627)
- SMC Shock Absorber, Retract, Pneumatic Slides (MXS-BT20)
- SMC Seal Kit, Pneumatic Cylinder (CG1A32-PS)
- SMC Shock Absorber, Retract, Pneumatic Slides (MXS-BT25)
- SMC Seal Kit, Pneumatic Cylinder (CG1A40-PS)
- SMC Seal Kit, Pneumatic Cylinder (CQSB20-PS)
- SMC Seal Kit, Pneumatic Slides (MXS25-PS)
- SIOUX TOOLS BEARING BALL BALL (10270B)
- Smc Compressor, Air Tank & Pneumatic Tool Parts