Shop All Pneumatic Tool Parts
Smc
Shock Absorber, Extend, Pneumatic Slides
Mfr # MXQ-BS16
Zoro # G0482361
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 16mm Bore dia
- Type Pneumatic Slides
- Series MXQ
- Standards RoHS Compliant
- Product Type Shock Absorber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # MXQ-BS16
- Zoro # G0482361
- UPC # 190735677223
- Country of Origin Japan
- Category Pneumatic Tool Parts
Details
Item | Shock Absorber, Extend |
For Use With | 16mm Bore dia |
Type | Pneumatic Slides |
Series | MXQ |
Standards | RoHS Compliant |
Product Type | Shock Absorber |
Compatible with Brand | SMC |
Compatible with Series | MXQ |
Description
Shock Absorber, Extend, Series MXQ, Product Type Shock Absorber, Compatible with Series MXQ, Compatible with Brand SMC, Standards RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Adpt, MNPT-MNPT, 1/2-14, Straight (2083-8-8S)
- NATIONAL Small Bore Inch Seal, 483230V (483230V)
- INGERSOLL-RAND Oil Water Separator, 125 CFM, 1/2 In Inlet (PSG-15)
- REELCRAFT Swivel Assembly, 1/4 In Dual (S260057-1)
- SMC Stroke Adjuster, Extend, Pneumatic Slides (MXS-AS20)
- SMC Seal Kit, Pneumatic Cylinder (CG1A32-PS)
- SMC Seal Kit, Pneumatic Cylinder (CG1A40-PS)
- SMC Shock Absorber, Extend, Pneumatic Slides (MXS-BS20)
- SMC Seal Kit, Pneumatic Cylinder (CQSB20-PS)
- SMC Seal Kit, Pneumatic Slides (MXS25-PS)
- CHICAGO PNEUMATIC Blade-set-rotor (CA144889)
- Smc Pneumatic Tool Parts