Shop All Pneumatic Tool Parts
Smc
Seal Kit, Pneumatic Slides
Mfr # MXS20-PS
Zoro # G1627701
original price:
$32.27
23% off
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 20mm Bore dia
- Includes O-Ring, Piston Seal, Rod Seal
- Type Pneumatic Slides
- Series MXS
- Standards RoHS Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smc
- MFR # MXS20-PS
- Zoro # G1627701
- UPC # 190735676882
- Country of Origin Singapore
- Category Pneumatic Tool Parts
Details
Item | Seal Kit |
For Use With | 20mm Bore dia |
Includes | O-Ring, Piston Seal, Rod Seal |
Type | Pneumatic Slides |
Series | MXS |
Standards | RoHS Compliant |
Compatible with Series | MXS |
Compatible with Brand | SMC |
Product Type | Slide Table Seals |
Description
Seal Kit, Series MXS, Product Type Slide Table Seals, Compatible with Series MXS, Compatible with Brand SMC, Includes O-Ring, Piston Seal, Rod Seal, Standards RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT B39 Outside42.0 Pitch40.8 (42W405)
- TRITAN Flange Bearing, 4-Bolt, Ball, 2" Bore (UCF210-32)
- SOLBERG Filter Element, Paper, 2 Micron (874)
- CONTINENTAL CONTITECH 1" ID x 50 ft. PVC Air Hose 250 PSI BL (PLB10025-50)
- SMC Seal Kit, Pneumatic Cylinder (CQSB20-PS)
- SMC Seal Kit, Pneumatic Gripper (MHL40-PS)
- SMC Shock Absorber, Retract, Pneumatic Slides (MXS-BT20)
- SMC Seal Kit, Pneumatic Slides (MXS25-PS)
- SMC Shock Absorber, Extend, Pneumatic Slides (MXS-BS20)
- SMC Seal Kit, Pneumatic Cylinder (CG1A40-PS)
- COXREELS Swivel, Brass 1/2In NPT Inlet (439)
- Smc Pneumatic Tool Parts