Shop All Pneumatic Tool Parts
Smc
Seal Kit, Pneumatic Slides
Mfr # MXQ25-PS
Zoro # G1514432
product price: $38.29
/ea
$38.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 25mm Bore dia
- Type Pneumatic Slides
- Includes O-Ring, Piston Seal, Rod Seal
- Standards RoHS Compliant
- Series MXQ
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # MXQ25-PS
- Zoro # G1514432
- UPC # 190735677308
- Country of Origin Japan
- Category Pneumatic Tool Parts
Details
Item | Seal Kit |
For Use With | 25mm Bore dia |
Type | Pneumatic Slides |
Includes | O-Ring, Piston Seal, Rod Seal |
Standards | RoHS Compliant |
Series | MXQ |
Compatible with Brand | SMC |
Compatible with Series | MXQ |
Product Type | Slide Table Seals |
Description
Seal Kit, Series MXQ, Product Type Slide Table Seals, Compatible with Series MXQ, Compatible with Brand SMC, Includes O-Ring, Piston Seal, Rod Seal, Standards RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Hex Socket Head Male Adapter, 6mm (KQ2S06-01AS)
- SKF Single Row Ball Brgs, #6409 C3 (6409 C3)
- CONTINENTAL 3/8" x 500' Yellow EPDM Rubber Air Hose, 300 PSI, Bulk Hose (HZY03830-500)
- AEGIS Bearing Protection Ring, Dia. 2 3/8 In (KIT SGR-2.375-UK)
- SMC Seal Kit, Pneumatic Cylinder (CQSB20-PS)
- SMC Seal Kit, Pneumatic Gripper (MHL40-PS)
- SMC Seal Kit, Pneumatic Slides (MXS25-PS)
- SMC Stroke Adjuster, Extend, Pneumatic Slides (MXS-AS20)
- SMC Shock Absorber, Extend, Pneumatic Slides (MXS-BS20)
- SMC Shock Absorber, Retract, Pneumatic Slides (MXS-BT20)
- CP CHICAGO PNEUMATIC NOSE (8940159853)
- Smc Pneumatic Tool Parts