Shop All Pneumatic Tool Parts
Smc
Seal Kit, Pneumatic Slides
Mfr # MXQ16-PS
Zoro # G2690055
product price: $36.19
/ea
$36.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 16mm Bore dia
- Includes O-Ring, Piston Seal, Rod Seal
- Type Pneumatic Slides
- Series MXQ
- Standards RoHS Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # MXQ16-PS
- Zoro # G2690055
- UPC # 190735677285
- Country of Origin Japan
- Category Pneumatic Tool Parts
Details
Item | Seal Kit |
For Use With | 16mm Bore dia |
Includes | O-Ring, Piston Seal, Rod Seal |
Type | Pneumatic Slides |
Series | MXQ |
Standards | RoHS Compliant |
Product Type | Slide Table Seals |
Compatible with Series | MXQ |
Compatible with Brand | SMC |
Description
Seal Kit, Series MXQ, Product Type Slide Table Seals, Compatible with Series MXQ, Compatible with Brand SMC, Includes O-Ring, Piston Seal, Rod Seal, Standards RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Locknut, Inch, Diameter/Threads: 2.751/18 (N14)
- CHICAGO PNEUMATIC Retaining Ring (8940163612)
- MAIN FILTER Hydraulic Filter, replaces ALAMO 2961001, Pressure Line, 10 micron, Outside-In (MF0059473)
- MILTON INDUSTRIES COMPRESSOR ACCESSORY KIT (MIS-220)
- SMC Shock Absorber, Retract, Pneumatic Slides (MXS-BT25)
- SMC Shock Absorber, Extend, Pneumatic Slides (MXS-BS20)
- SMC Seal Kit, Pneumatic Cylinder (CQSB20-PS)
- SMC Stroke Adjuster, Extend, Pneumatic Slides (MXS-AS20)
- SMC Shock Absorber, Retract, Pneumatic Slides (MXS-BT20)
- SMC Seal Kit, Pneumatic Cylinder (CG1A40-PS)
- GUARDAIR Aluminum Ext. and Aluminum Nozzle, 12 In. (75LJE012AA)
- Smc Compressor, Air Tank & Pneumatic Tool Parts