Shop All Pneumatic Tool Parts
Smc
Seal Kit, Pneumatic Cylinder
Mfr # CG1A25-PS
Zoro # G2990206
original price:
$12.12
21% off
new price: $9.49
/ea
Sold in multiples of 2 for $18.98
$18.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 25mm Bore dia
- Includes Piston Seal, Rod Seal, Tube Gasket, Valve Retaining Gasket, Valve Seal
- Type Pneumatic Cylinder
- Series CG1
- Compatible with Series NCG/CG1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # CG1A25-PS
- Zoro # G2990206
- UPC # 190735644768
- Country of Origin China
- Category Pneumatic Tool Parts
Details
Item | Seal Kit |
For Use With | 25mm Bore dia |
Includes | Piston Seal, Rod Seal, Tube Gasket, Valve Retaining Gasket, Valve Seal |
Type | Pneumatic Cylinder |
Series | CG1 |
Compatible with Series | NCG/CG1 |
Product Type | Seal Kit |
Compatible with Brand | SMC |
Compatible with Manufacturer Part Number | CG1LN20-40J to CG1LN100-40J |
Description
Seal Kit, Series CG1, Product Type Seal Kit, Compatible with Manufacturer Part Number CG1LN20-40J to CG1LN100-40J, Compatible with Series NCG/CG1, Compatible with Brand SMC, Includes Piston Seal, Rod Seal, Tube Gasket, Valve Retaining Gasket, Valve Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 5VX450 Cogged V-Belt, 45" Outside Length, 5/8" Top Width, 1 Ribs (5VX450)
- SPEEDAIRE Coupler Plug, (M)NPT, 1/2,304 SS (30E586)
- BISON GEAR & ENGINEERING DC Gearmotor, 1.7RPM, 90V (011-656-2206)
- ZORO SELECT QD Bushing, Series SK, Bore 1-3/8 In (SK138)
- SMC Seal Kit, Pneumatic Gripper (MHL40-PS)
- SMC Seal Kit, Pneumatic Cylinder (CG1A40-PS)
- SMC Shock Absorber, Retract, Pneumatic Slides (MXS-BT25)
- SMC Shock Absorber, Extend, Pneumatic Slides (MXS-BS20)
- SMC Stroke Adjuster, Extend, Pneumatic Slides (MXS-AS20)
- SMC Seal Kit, Pneumatic Cylinder (CQSB20-PS)
- SPEEDAIRE Collet (TT210361G)
- Smc Pneumatic Tool Parts