Shop All Pneumatic Tool Parts
Smc
Seal Kit, Pneumatic Cylinder
Mfr # CG1A20-PS
Zoro # G0633236
original price:
$11.43
14% off
new price: $9.75
/ea
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 20mm Bore dia
- Type Pneumatic Cylinder
- Includes Piston Seal, Rod Seal, Tube Gasket, Valve Retaining Gasket, Valve Seal
- Series CG1
- Compatible with Manufacturer Part Number CG1LN20-40J to CG1LN100-40J
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # CG1A20-PS
- Zoro # G0633236
- UPC # 190735644751
- Country of Origin China
- Category Pneumatic Tool Parts
Details
Item | Seal Kit |
For Use With | 20mm Bore dia |
Type | Pneumatic Cylinder |
Includes | Piston Seal, Rod Seal, Tube Gasket, Valve Retaining Gasket, Valve Seal |
Series | CG1 |
Compatible with Manufacturer Part Number | CG1LN20-40J to CG1LN100-40J |
Product Type | Seal Kit |
Compatible with Series | NCG/CG1 |
Compatible with Brand | SMC |
Description
Seal Kit, Series CG1, Product Type Seal Kit, Compatible with Manufacturer Part Number CG1LN20-40J to CG1LN100-40J, Compatible with Series NCG/CG1, Compatible with Brand SMC, Includes Piston Seal, Rod Seal, Tube Gasket, Valve Retaining Gasket, Valve Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DART CONTROLS DC Speed Control, 90VDC, 1.2A (130LC12)
- SPEEDAIRE Auto Drain Valve, Pipe 1/4" NPT, 38 gpm (53RG49)
- FESTO Mounting Bracket HRB-D-MINI (HRB-D-MINI)
- MCGILL CF Series, Cam Follower, #CF2SB 23 (CF2SB 23)
- SMC Stroke Adjuster, Extend, Pneumatic Slides (MXS-AS20)
- SMC Seal Kit, Pneumatic Gripper (MHL40-PS)
- SMC Seal Kit, Pneumatic Slides (MXS25-PS)
- SMC Seal Kit, Pneumatic Cylinder (CQSB20-PS)
- SMC Shock Absorber, Retract, Pneumatic Slides (MXS-BT20)
- SMC Shock Absorber, Extend, Pneumatic Slides (MXS-BS20)
- HIGHLINE-WARREN HYBRID AIR HOSE 100' X 1/4" ULTRA AIR (AM572-100)
- Smc Pneumatic Tool Parts