Shop All Vacuum Parts
Smc
Rotary Table, 3 Position
Mfr # MSZB20A
Zoro # G7316045
product price: $763.99
/ea
Free Shipping & Returns
$763.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number MSZB20A
- Green Environmental Attribute RoHS 2011/65/EU Compliant
- Fits Brand SMC
- Series MSZ
- Standards RoHS Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # MSZB20A
- Zoro # G7316045
- Country of Origin Japan
- Category Vacuum Parts
Details
Item | Rotary Table, 3 Position |
For Use With Mfr. Model Number | MSZB20A |
Green Environmental Attribute | RoHS 2011/65/EU Compliant |
Fits Brand | SMC |
Series | MSZ |
Standards | RoHS Compliant |
Compatible with Manufacturer Part Number | MSZB20A |
Compatible with Series | MSZ |
Product Type | Position Rotary |
Compatible with Brand | SMC |
Description
Rotary Table, 3 Position, Series MSZ, Product Type Position Rotary, Compatible with Manufacturer Part Number MSZB20A, Compatible with Series MSZ, Compatible with Brand SMC, Standards RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSEY Floor Finish, 5 gal., 40 min. (5120870)
- COMPONENT HARDWARE Dispenser, Soap , Wall Mt, Plastic (K99-300602)
- SAN JAMAR Single Jumbo Jumbo Single Roll, Tissue Dispense, 9", Bk (R2090TBK)
- FRESH PRODUCTS ourfreshE Refills, Coconut Vanilla, PK6 (OFENB-F-006I036M-72)
- SMC Compact Guided Air Cylinder, 30mm Stroke (MGPL20-30Z)
- SMC Silencer, 1/4" RC Thread (AN15-02)
- SMC Air Regulator, 1/8" RC Port (AR20K-01BG-B)
- SMC Pressure Relief, 3Port Valve, Air Flows RT (VHS40-N04B-RZ)
- SMC Compact Cylinder, 16mm Bore, 15mm Stroke (CDQSB16-15D)
- SMC Precision Slide Table, 50mm Stroke (MXQ25-50C)
- AUDIOP AUDIOP CPT150 4 ft. x 150 ft. Roll Carpet Medley Grey Trunkliner (CPT150)
- Smc Vacuum Parts