Shop All Cylinder Position Sensors
Smc
Rotary Table, 0 to 190 Deg, 50mm Bore
Mfr # MSQB50A-XN
Zoro # G1719191
product price: $499.99
/ea
Free Shipping & Returns
$499.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Rack and Pinion
- Dimension C 46 mm
- Torque (In.-Lbs.) 57.53 in-lb/102 psi
- Cushion Type Rubber Bumper
- Height 46 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # MSQB50A-XN
- Zoro # G1719191
- UPC # 190735677650
- Country of Origin Japan
- Category Cylinder Position Sensors
Dimensions
Dimension C | 46 mm |
Height | 46 mm |
Dimension B | 85.4 mm |
Width | 85.4 mm |
Length | 183.4 mm |
Port Size | 1/8 in Rc |
Model Size | 50 mm |
Bore Diameter | 2 in |
Overall Height | 2 5/8 in |
Overall Width | 3 3/8 in |
Inlet Size | 1/8 in |
Overall Length | 7 1/4 in |
Body Height | 1 3/4 in |
Body Length | 6 in |
Description
High Precision Rotary Table, Bore Diameter 2 in, Maximum Operating Pressure 1 MPa, Inlet Size 1/8 in, Air Inlet Type NPT, Maximum Output Torque 9.28 N-m, Cushion Type Rubber Bumper, Table Material Finish Anodized, Body Material Finish Anodized, Minimum Rotation Angle 60 Degrees , Bearing Retainer Material Aluminum Alloy, Body Height 1 3/4 in, Body Material Aluminum Alloy, Allowable Kinetic Energy 0.08 J, Maximum Rotation Angle 190 Degrees , Overall Length 7 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALMASTER Insert Ball Bearing, Bore Dia. 1-11/16 In (ER-27)
- DAYTON AC Gearmotor, 8.0 in-lb Max. Torque, 18 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (52JE42)
- SPEEDAIRE Coupler Body, (F)NPT, 1/4, Steel (30E742)
- WEATHERHEAD Z Series Crimp-on End Fitting, 16611 (06Z-604)
- SMC Rotary Actuator Table, Size 50 (MSQB50A)
- SMC Rotary Actuator, 180 Deg, 100mm Bore (CDRB1BW100-180S)
- SMC Rotary Table, 190 deg, Size 50 (MSQB50R)
- SMC Rotary Table, 0 to 190 Deg, 10mm Bore (MSQB10A)
- SMC Mini Air Actuator, 4mm Bore, 20mm Stroke (CJ1B4-20SU4)
- SMC Linear Guide Air Gripper, Parallel (MHZ2-20D)
- IFM T-Slot Sensor, DC, 3-Wire, PNP, N.O. (MK5138)
- Smc Cylinder Position Sensors