Shop All Cylinder Position Sensors
Smc
Rotary Table, 0 to 190 Deg, 30mm Bore
Mfr # MSQB30A-XN
Zoro # G0658585
product price: $439.99
/ea
Free Shipping & Returns
$439.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Port Size 1/8 in Rc
- Dimension C 40 mm
- Powertrain Material Carbon Steel
- Height 40 mm
- Shaft Type Anodized Aluminum Table
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # MSQB30A-XN
- Zoro # G0658585
- UPC # 190735677636
- Country of Origin Japan
- Category Cylinder Position Sensors
Dimensions
Port Size | 1/8 in Rc |
Dimension C | 40 mm |
Height | 40 mm |
Length | 152 mm |
Dimension B | 75.4 mm |
Width | 75.4 mm |
Model Size | 30 mm |
Body Height | 1 5/8 in |
Overall Length | 6 in |
Overall Height | 2 1/4 in |
Overall Width | 3 in |
Body Length | 5 in |
Inlet Size | 1/8 in NPT |
Bore Diameter | 1 1/8 in |
Description
High Precision Rotary Table, Bore Diameter 1 1/8 in, Maximum Operating Pressure 1 MPa, Inlet Size 1/8 in NPT, Air Inlet Type Metric Standard, Maximum Output Torque 5.45 N-m, Cushion Type Rubber Bumper, Table Material Finish Anodized, Body Material Finish Anodized, Minimum Rotation Angle 40 Degrees , Bearing Retainer Material Aluminum Alloy, Body Height 1 5/8 in, Body Material Aluminum Alloy, Allowable Kinetic Energy 0.05 J, Maximum Rotation Angle 190 Degrees , Overall Length 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURA-SURE TORQUE Timing Belt, S2M, 10 x 448mm PL, T224 (100-S2M-448)
- TSUBAKI Single Strand Sprocket, 41 Chain Size, 3/4 Bore Dia., 10 # of Teeth (41B10F-3/4)
- MRC Single Row Ball Brgs, #308SG (308SG)
- SPEEDAIRE Desiccant Dryer, 5 Stage, 30 CFM (2YNL6)
- SMC Rotary Actuator Table, Size 50 (MSQB50A)
- SMC Inline Solid NPN Band, 2 Wire, Z 5m (D-G5BAZ)
- SMC Rotary Table, 0 to 190 Deg, 10mm Bore (MSQB10A)
- SMC Rotary Table, Ext Shck, Size10, Basic Type (MSQB10H3)
- SMC Reed 2 Wire IPC Band, 24VDC, 200VAC, 0.5m (D-B54)
- SMC Inline Solid 2 Wire Direct, Horizontal, 3m (D-M9BWL)
- SMC Rotary Table, 190 deg, Size 50 (MSQB50R)
- Smc Cylinder Position Sensors