Shop All Cylinder Position Sensors
Smc
Rotary Table, 0 to 190 Deg, 20mm Bore
Mfr # MSQB20A
Zoro # G3389346
product price: $405.99
/ea
Free Shipping & Returns
$405.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension C 37 mm
- Cushion Type Rubber Bumper
- Type Rack and Pinion
- Shaft Type Anodized Aluminum Table
- Height 37 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # MSQB20A
- Zoro # G3389346
- UPC # 190735677612
- Country of Origin Japan
- Category Cylinder Position Sensors
Dimensions
Dimension C | 37 mm |
Height | 37 mm |
Port Size | M5 x 0.8 |
Dimension B | 70.8 mm |
Length | 142 mm |
Width | 70.8 mm |
Model Size | 20 mm |
Inlet Size | M5 x .8mm |
Overall Width | 70.8 mm |
Overall Height | 54 mm |
Overall Length | 142 mm |
Bore Diameter | 20 mm |
Body Height | 37 mm |
Body Length | 117 mm |
Description
High Precision Rotary Table, Bore Diameter 20 mm, Maximum Operating Pressure 1 MPa, Inlet Size M5 x .8mm, Air Inlet Type Metric Standard, Maximum Output Torque 3.66 N-m, Cushion Type Rubber Bumper, Table Material Finish Anodized, Body Material Finish Anodized, Minimum Rotation Angle 43 Degrees , Bearing Retainer Material Aluminum Alloy, Body Height 37 mm, Body Material Aluminum Alloy, Allowable Kinetic Energy 0.03 J, Maximum Rotation Angle 190 Degrees , Overall Length 142 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON King Nipple Beveled Steel, 4" (STB40)
- TIMKEN TRB Single Cone <4 OD, NP818568-20024 (NP818568-20024)
- CONTINENTAL CONTITECH 3/8" x 5 ft PVC Coupled Multipurpose Air Hose 300 psi YL (PLY03830-05-43)
- CONTROL DEVICES Air Safety Valve, 1/8 In Inlet, 275 psi (SA12-1A275)
- SMC Inline Solid PNP Direct, 3 Wire, SAPC 0.5m (D-M9PASAPC)
- SMC Linear Guide Air Gripper, Parallel (MHZ2-20D)
- SMC Rotary Table, 0 to 190 Deg, 10mm Bore (MSQB10A)
- SMC Inline Solid 2 Wire Direct, Horizontal, 3m (D-M9BWL)
- SMC Rotary Actuator Table, Size 50 (MSQB50A)
- SMC Reed 2 Wire IPC Band, 24VDC, 200VAC, 0.5m (D-B54)
- FESTO Connecting Cable NEBU-M8G3-K-5-M8G3 (NEBU-M8G3-K-5-M8G3)
- Smc Pneumatic System Components