Shop All Cylinder Position Sensors
Smc
Rotary Table, 0 to 190 Deg, 200mm Bore
Mfr # MSQB200R-XN
Zoro # G2850285
product price: $1,064.99
/ea
Free Shipping & Returns
$1,064.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operating Temp. Range 32 Degrees to 140 Degrees F
- Maximum Pressure 87 psi
- Type Rack and Pinion
- Height 74 mm
- Dimension C 74 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # MSQB200R-XN
- Zoro # G2850285
- UPC # 190735635612
- Country of Origin Japan
- Category Cylinder Position Sensors
Dimensions
Height | 74 mm |
Dimension C | 74 mm |
Length | 280.2 mm |
Port Size | 1/8 in Rc |
Dimension B | 119 mm |
Width | 119 mm |
Model Size | 200 mm |
Bore Diameter | 7 7/8 in |
Overall Height | 4 1/8 in |
Inlet Size | 1/8 in |
Overall Length | 11 in |
Body Length | 9 1/2 in |
Overall Width | 4 3/4 in |
Description
High Precision Rotary Table, Bore Diameter 7 7/8 in, Maximum Operating Pressure 0.6 MPa, Inlet Size 1/8 in, Air Inlet Type NPT, Maximum Output Torque 39.6 N-m, Cushion Type Shock Absorber, Table Material Finish Anodized, Body Material Finish Anodized, Minimum Rotation Angle 82 Degrees , Bearing Retainer Material Aluminum Alloy, Body Material Aluminum Alloy, Allowable Kinetic Energy 2.9 J, Maximum Rotation Angle 190 Degrees , Overall Length 11 in, Maximum Operating Temperature 140 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces WIX 557888, Pressure Line, 10 micron, Outside-In (MF0059662)
- LEESON 1/4Hp, 125Rpm, Right Angle Gearmotor (M1135044.00)
- SEED SLIK Lubricant, 20 lb., Pail, Gray (SLIKBLEND-20#)
- INTERSTATE PNEUMATICS 3/8 Inch Automotive Steel Coupler x 1/4 Inch Female NPT (CA640)
- SMC Rotary Actuator Table, Size 50 (MSQB50A)
- SMC Reed 2 Wire Direct, 24VDC, 100VAC, LED, 0.5m (D-Z73)
- SMC Inline Solid 2 Wire Direct, Horiz, 0.5m (D-M9B)
- SMC Toggle Air Gripper, 2 Finger, 32mm Bore (MHT2-32DZ)
- SMC Inline Solid PNP Direct, 3 Wire, SAPC 0.5m (D-M9PSAPC)
- SMC Rotary Table, Ext Shck, Size10, Basic Type (MSQB10H3)
- FESTO Mounting Kit CRSMBR-32 (CRSMBR-32)
- Smc Pneumatic System Components