Shop All Cylinder Position Sensors
Smc
Rotary Table, 0 to 190 Deg, 200mm Bore
Mfr # MSQB200A-XN
Zoro # G1659901
product price: $856.99
/ea
Free Shipping & Returns
$856.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 280.2 mm
- Port Size 1/8 in Rc
- Housing Material Anodized Aluminum
- Dimension C 74 mm
- Type Rack and Pinion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # MSQB200A-XN
- Zoro # G1659901
- UPC # 190735677711
- Country of Origin Japan
- Category Cylinder Position Sensors
Dimensions
Length | 280.2 mm |
Port Size | 1/8 in Rc |
Dimension C | 74 mm |
Dimension B | 119 mm |
Width | 119 mm |
Height | 74 mm |
Model Size | 200 mm |
Body Length | 9 1/2 in |
Body Height | 2 7/8 in |
Overall Width | 4 3/4 in |
Overall Length | 11 in |
Bore Diameter | 7 7/8 in |
Overall Height | 4 1/8 in |
Inlet Size | 1/8 in |
Description
High Precision Rotary Table, Bore Diameter 7 7/8 in, Maximum Operating Pressure 1 MPa, Inlet Size 1/8 in, Air Inlet Type NPT, Maximum Output Torque 39.6 N-m, Cushion Type Rubber Bumper, Table Material Finish Anodized, Body Material Finish Anodized, Minimum Rotation Angle 82 Degrees , Bearing Retainer Material Aluminum Alloy, Body Height 2 7/8 in, Body Material Aluminum Alloy, Allowable Kinetic Energy 0.56 J, Maximum Rotation Angle 190 Degrees , Overall Length 11 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Cartridge Valve, Check, 10 GPM (CVH081P)
- TB WOODS 1-1/8" Fixed Bore 1 Groove Variable Pitch Pulley 4.75" OD (1VP50118)
- DODGE FB5018 X 1 1/4 CHAIN CPLG FLG, Actual 1.25" Bore dia, 1.69" Bore Length (099198)
- MCGILL MR Series 500, Machined Race Needle Bearing, #MR22 (MR22)
- SMC Toggle Air Gripper, 2 Finger, 32mm Bore (MHT2-32DZ)
- SMC Rotary Actuator, 90 Deg, 50mm Bore (CDRB1BW50-90S)
- SMC Rotary Actuator Table, Size 30 (MSQB30A)
- SMC Inline Solid NPN Band, 2 Wire, Z 5m (D-G5BAZ)
- SMC Rotary Table, Size 30 (MSQB30R)
- SMC Mini Air Actuator, 15mm Bore, 15mm Stroke (CJPB15-15)
- IFM T-Slot Sensor, DC, 3-Wire, NPN, N.O. (MK5114)
- Smc Pneumatic System Components