Shop All Cylinder Position Sensors
Smc
Rotary Table, 0 to 190 Deg, 10mm Bore
Mfr # MSQB10R
Zoro # G2220321
product price: $442.99
/ea
Free Shipping & Returns
$442.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Anodized Aluminum
- Powertrain Material Carbon Steel
- Bore 10 mm
- Type Rack and Pinion
- Cushion Type Shock Absorber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # MSQB10R
- Zoro # G2220321
- UPC # 190735677605
- Country of Origin Japan
- Category Cylinder Position Sensors
Dimensions
Port Size | M5 x 0.8 |
Width | 55.4 mm |
Height | 34 mm |
Length | 109.7 mm |
Dimension C | 34 mm |
Dimension B | 55.4 mm |
Model Size | 10 mm |
Overall Height | 52.5 mm |
Overall Width | 55.4 mm |
Bore Diameter | 10 mm |
Inlet Size | M5 x .8mm |
Body Length | 92 mm |
Overall Length | 109.7 mm |
Description
High Precision Rotary Table, Bore Diameter 10 mm, Maximum Operating Pressure 0.6 MPa, Inlet Size M5 x .8mm, Air Inlet Type Metric Standard, Maximum Output Torque 1.78 N-m, Cushion Type Shock Absorber, Table Material Finish Anodized, Body Material Finish Anodized, Minimum Rotation Angle 52 Degrees , Bearing Retainer Material Aluminum Alloy, Body Material Aluminum Alloy, Allowable Kinetic Energy 0.04 J, Maximum Rotation Angle 190 Degrees , Overall Length 109.7 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS C-025-A Set Screw Collar (C-025-A)
- ONDRIVES.US Linear Shaft Support, 1.81 in H (SBL-12)
- TB WOODS G-Flex Grid Coupling, Horiz, Cover Kit, 1070T10 (1070T10CK)
- LUBRIPLATE 12 oz Chain Cable Fluids, 12PK (293-L0135-063)
- SMC Mini Air Actuator, 4mm Bore, 20mm Stroke (CJ1B4-20SU4)
- SMC Rotary Actuator Table, Size 30 (MSQB30A)
- SMC Inline Solid NPN Direct, 3 Wire, 0.5m (D-Y59A)
- SMC Inline Solid PNP Direct, 3 Wire, SAPC 0.5m (D-M9PASAPC)
- SMC Rotary Actuator Table, Size 50 (MSQB50A)
- SMC Toggle Air Gripper, 2 Finger, 32mm Bore (MHT2-32DZ)
- FESTO Pressure Sensor SDE5-D10-C-Q6E-P-M8 (SDE5-D10-C-Q6E-P-M8)
- Smc Cylinder Position Sensors