Shop All Cylinder Position Sensors
Smc
Rotary Table, 0 to 190 Deg, 10mm Bore
Mfr # MSQB10A
Zoro # G2890517
product price: $356.99
/ea
Free Shipping & Returns
$356.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension B 55.4 mm
- Length 109.7 mm
- Bore 10 mm
- Width 55.4 mm
- Dimension C 34 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # MSQB10A
- Zoro # G2890517
- UPC # 190735677599
- Country of Origin Japan
- Category Cylinder Position Sensors
Dimensions
Dimension B | 55.4 mm |
Length | 109.7 mm |
Width | 55.4 mm |
Dimension C | 34 mm |
Port Size | M5 x 0.8 |
Height | 34 mm |
Model Size | 10 mm |
Body Length | 92 mm |
Overall Height | 47 mm |
Inlet Size | M5 x .8mm |
Body Height | 34 mm |
Overall Width | 55.4 mm |
Bore Diameter | 10 mm |
Overall Length | 109.7 mm |
Description
High Precision Rotary Table, Bore Diameter 10 mm, Maximum Operating Pressure 1 MPa, Inlet Size M5 x .8mm, Air Inlet Type Metric Standard, Maximum Output Torque 1.78 N-m, Cushion Type Rubber Bumper, Table Material Finish Anodized, Body Material Finish Anodized, Minimum Rotation Angle 52 Degrees , Bearing Retainer Material Aluminum Alloy, Body Height 34 mm, Body Material Aluminum Alloy, Allowable Kinetic Energy 0.01 J, Maximum Rotation Angle 190 Degrees , Overall Length 109.7 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE FRL, 3/8 In. NPT, 114 cfm, 250 psi (7D724)
- RULAND Shaft Collar, Quick Clamp, 1-1/8 In, Alum (QCL-18-A)
- ARO Air Regulator, 1/2 In NPT, 215 cfm, 250 psi (R37341-100)
- RULAND Slit Coupling, Set Screw, Short, Bores 2x1.5mm, OD 6.0mm, Aluminum (MRSS6-2-1.5-A)
- SMC Inline Solid 2 Wire Direct, Horizontal, 3m (D-M9BWL)
- SMC Inline Reed 2 Wire Band, 24VDC, 100VAC (D-C73)
- SMC Rotary Table, Ext Shck, Size10, Basic Type (MSQB10H3)
- SMC Rotary Table, Size 1, High Precision (MSQA1A)
- SMC Rotary Table, 190 deg, Size 50 (MSQB50R)
- SMC Rotary Actuator, 90 Deg, 50mm Bore (CRB1BW50-90S)
- FESTO Pressure Sensor SDE5-V1-O-Q6E-P-M8 (SDE5-V1-O-Q6E-P-M8)
- Smc Cylinder Position Sensors