Shop All Cylinder Position Sensors
Smc
Rotary Table, 0 to 190 Deg, 100mm Bore
Mfr # MSQB100R-XN
Zoro # G1190612
product price: $785.99
/ea
Free Shipping & Returns
$785.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Type Anodized Aluminum Table
- Bore 100 mm
- Length 223.3 mm
- Dimension B 101 mm
- Powertrain Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # MSQB100R-XN
- Zoro # G1190612
- UPC # 190735677704
- Country of Origin Japan
- Category Cylinder Position Sensors
Dimensions
Length | 223.3 mm |
Dimension B | 101 mm |
Width | 101 mm |
Port Size | 1/8 in Rc |
Height | 59 mm |
Dimension C | 59 mm |
Model Size | 100 mm |
Overall Width | 4 in |
Bore Diameter | 3 7/8 in |
Inlet Size | 1/8 in |
Overall Length | 8 3/4 in |
Body Length | 7 1/2 in |
Overall Height | 3 3/8 in |
Description
High Precision Rotary Table, Bore Diameter 3 7/8 in, Maximum Operating Pressure 0.6 MPa, Inlet Size 1/8 in, Air Inlet Type NPT, Maximum Output Torque 20.3 N-m, Cushion Type Shock Absorber, Table Material Finish Anodized, Body Material Finish Anodized, Minimum Rotation Angle 62 Degrees , Bearing Retainer Material Aluminum Alloy, Body Material Aluminum Alloy, Allowable Kinetic Energy 1.6 J, Maximum Rotation Angle 190 Degrees , Overall Length 8 3/4 in, Maximum Operating Temperature 140 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Air Tool Lubricant, 1 Pt. (DATL016)
- FESTO Ball Valve QH-1/2 (QH-1/2)
- AKG Oil Cooler, 8 to 80 gpm, DC Motor, 12VDC (D70-12-BP45)
- AIGNEP USA Quick Disconnect Fitting, Barb, 3/8, Brass (80195-06)
- SMC Reed 2 Wire IPC Band, 24VDC, 200VAC, 0.5m (D-B54)
- SMC Inline Solid 2 Wire Direct, Horiz, 0.5m (D-M9B)
- SMC Reed 2 Wire Direct, 24VDC, 100VAC, LED, 0.5m (D-Z73)
- SMC Rotary Table, Size 1, High Precision (MSQA1A)
- SMC Rotary Table, Ext Shck, Size10, Basic Type (MSQB10H3)
- SMC Reed DIN Tie Rod, 24VDC, 200VAC, 0.5m (D-A54)
- CANFIELD CONNECTOR Reed Swtch, 2Wire, MOV/LED, TieRod, 2"-6"Bre (710-000-504)
- Smc Cylinder Position Sensors