Shop All Vacuum Parts
Smc
Rotary Clamp Cylinder, 20mm Clamp Stroke
Mfr # MKB50-20LZ
Zoro # G7316036
product price: $302.99
/ea
Free Shipping & Returns
$302.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Auto Switch Mounting Grooves, RC Thread
- Green Environmental Attribute RoHS 2011/65/EU Compliant
- Fits Brand SMC
- Standards RoHS Compliant
- Series MK-Z
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # MKB50-20LZ
- Zoro # G7316036
- Country of Origin Japan
- Category Vacuum Parts
Details
Item | Rotary Clamp Cylinder, 20mm Clamp Stroke |
For Use With Mfr. Model Number | MKB50-20LZ |
Includes | Auto Switch Mounting Grooves, RC Thread |
Green Environmental Attribute | RoHS 2011/65/EU Compliant |
Fits Brand | SMC |
Standards | RoHS Compliant |
Series | MK-Z |
Compatible with Manufacturer Part Number | MKB50-20LZ |
Compatible with Series | MK |
Compatible with Brand | SMC |
Product Type | Cylinder Clamp |
Description
Rotary Clamp Cylinder, 20mm Clamp Stroke, Series MK-Z, Product Type Cylinder Clamp, Compatible with Manufacturer Part Number MKB50-20LZ, Compatible with Series MK, Compatible with Brand SMC, Includes Auto Switch Mounting Grooves, RC Thread, Standards RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAVEX 10'' Auto Window Squeegee / Scrubber with 20'' Plastic Handle (697LAV10AUTO)
- LIBMAN COMMERCIAL Feather Duster, Handheld, 6PK (239)
- SCOTT Toilet Paper 4 Rolls 1000 sheet 1000 ft. (03148)
- SPILL TECH ENVIRONMENTAL SpillTech YPZ100H-BX Universal Heavy Weight Caution Mat Pads, 19"W x 15"L, Yellow, 100/Pack (YPZ100H-BX)
- SMC Pneumatic Rotary, Actuator Rack, Pinion (CDRA1BS63-180Z)
- SMC Compact Cylinder, 16mm Bore, 15mm Stroke (CDQSB16-15D)
- SMC Compact Guided Air Cylinder, 30mm Stroke (MGPL20-30Z)
- SMC Pneumatic Rotary, Actuator Rack, Pinion (CDRA1BW30-180Z)
- SMC Tie Rod Air Cylinder, 2" Stroke (NCDA1B150-0200)
- SMC Air Filter, Mist Separator and Regulator (AC40C-03G-V-B)
- DIRT DEVIL VAC BELT STYLE 7 PK2 (3400615001)
- Smc Vacuum Parts