Shop All Cylinder Position Sensors
Smc
Rotary Actuator, 90 Deg, 80mm Bore
Mfr # CRB1BW80-90S
Zoro # G1460855
product price: $254.99
/ea
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Length 23.5 mm
- Type Vane Style
- Operating Temp. Range 40 Degrees to 140 Degrees F
- Keyway Length 36 mm
- Torque (In.-Lbs.) 203.57 in-lb/102 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # CRB1BW80-90S
- Zoro # G1460855
- UPC # 190735635759
- Country of Origin Japan
- Category Cylinder Position Sensors
Dimensions
Shaft Length | 23.5 mm |
Keyway Length | 36 mm |
Length | 110 mm |
Width | 90 mm |
Shaft Dia. | 17 mm |
Key Height with Shaft | 19 mm |
Height | 95 mm |
Dimension B | 90 mm |
Port Size | 1/4 in Rc |
Dimension C | 95 mm |
Model Size | 80 mm |
Overall Width | 95 mm |
Overall Height | 110 mm |
Inlet Size | 1/8 in |
Keyway Width | 5 mm |
Keyway Depth | 5 mm |
Bore Diameter | 80 mm |
Shaft Diameter | 16.9 mm |
Overall Length | 167 mm |
Description
Rotary Actuator, Actuator Style Vane, Maximum Output Torque 75.6 N-m, Rotation Angle 90 Degrees , Bore Diameter 80 mm, Maximum Operating Pressure 1 MPa, Shaft Diameter 16.9 mm, Shaft Length 23.5 mm, Inlet Size 1/8 in, Air Inlet Type BSPT, Cushion Type Rubber Bumper, Magnetic Piston Non-Magnetic Piston, Weight 2.07 kg, Maximum Operating Temperature 60 Degrees C, Minimum Operating Pressure 0.15 MPa, Minimum Operating Temperature 5 Degrees C, Standards RoHS Compliant, For Fluid Type Air
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Shaft Collar, Quick Clamp, 1Pc, 70mm, Alum (MQCL-70-A)
- SKF SKF 6000-2ZTN9/C3LT, Single Row Ball Bearings (6000-2ZTN9/C3LT)
- SMC Bulkhead Union Elbow, 90 Deg, 5/32 in. (KQ2LE03-00A)
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 3 in Stroke, Round Body Double Acting (5ZEA4)
- SMC Rotary Table, 190 deg, Size 50 (MSQB50R)
- SMC Reed 2 Wire IPC Band, 24VDC, 200VAC, 0.5m (D-B54)
- SMC Vanetype Actuator, 30mm Shaft, 90 Rotate (CDRB2BW30-90SZ)
- SMC Linear Guide Air Gripper, Parallel (MHZ2-20D)
- SMC Inline Solid PNP Direct, 3 Wire, SAPC 0.5m (D-M9PSAPC)
- SMC Mini Air Actuator, 4mm Bore, 20mm Stroke (CJ1B4-20SU4)
- IFM T-Slot Sensor, 2-Wire, PNP/NPN, N.O. (MR0101)
- Smc Cylinder Position Sensors