Shop All Cylinder Position Sensors
Smc
Rotary Actuator, 90 Deg, 50mm Bore
Mfr # CRB1BW50-90S
Zoro # G2933165
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cushion Type Rubber Bumper
- Dimension C 67 mm
- Powertrain Material Carbon Steel
- Port Size 1/8 in Rc
- Width 70 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smc
- MFR # CRB1BW50-90S
- Zoro # G2933165
- UPC # 190735635698
- Country of Origin Japan
- Category Cylinder Position Sensors
Dimensions
Dimension C | 67 mm |
Port Size | 1/8 in Rc |
Width | 70 mm |
Length | 78 mm |
Key Height with Shaft | 13.5 mm |
Dimension B | 70 mm |
Keyway Length | 20 mm |
Height | 67 mm |
Shaft Dia. | 12 mm |
Shaft Length | 19.5 mm |
Model Size | 50 mm |
Bore Diameter | 50 mm |
Keyway Width | 4 mm |
Overall Height | 78 mm |
Shaft Diameter | 11.9 mm |
Overall Width | 67 mm |
Overall Length | 129 mm |
Keyway Depth | 4 mm |
Inlet Size | 1/8 in |
Description
Rotary Actuator, Actuator Style Vane, Maximum Output Torque 24.2 N-m, Rotation Angle 90 Degrees , Bore Diameter 50 mm, Maximum Operating Pressure 1 MPa, Shaft Diameter 11.9 mm, Shaft Length 19.5 mm, Inlet Size 1/8 in, Air Inlet Type BSPT, Cushion Type Rubber Bumper, Magnetic Piston Non-Magnetic Piston, Weight 0.81 kg, Maximum Operating Temperature 60 Degrees C, Minimum Operating Pressure 0.15 MPa, Minimum Operating Temperature 5 Degrees C, Standards RoHS Compliant, For Fluid Type Air
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE BELTING Twisted O-Ring, 3/16, Clear, 12-1/2 L, PK50 (5050005)
- TOMPKINS Hydraulic Fitting-Steel24 BEADED STEM-20MP 90 (4501-24-20)
- ENERPAC CD411M, Metal Dust Cap for CR400 (CD411M)
- INTERSTATE PNEUMATICS 3/8 Inch CV Joint Boot Clamp Crimper with Cutter (H13)
- SMC Reed 2 Wire Direct, 24VDC, 100VAC, LED, 0.5m (D-Z73)
- SMC Inline Solid 2 Wire Direct, Horizontal, 3m (D-M9BWL)
- SMC Rotary Table, 0 to 190 Deg, 10mm Bore (MSQB10A)
- SMC Inline Solid 2 Wire Direct, Horiz, 0.5m (D-M9B)
- SMC Rotary Actuator, 90 Deg, 50mm Bore (CDRB1BW50-90S)
- SMC Inline Solid PNP Direct, 3 Wire, SAPC 0.5m (D-M9PSAPC)
- SMC Inline Solid PNP Direct, 3 Wire, 0.5m (D-Y7P)
- Smc Cylinder Position Sensors