Shop All Cylinder Position Sensors
Smc
Rotary Actuator, 90 Deg, 50mm Bore
Mfr # CDRB1BW50-90S
Zoro # G0909815
product price: $239.99
/ea
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Key Height with Shaft 13.5 mm
- Shaft Length 39.5 mm
- Maximum Pressure 145 psi
- Rotation Angle (Deg.) 90 Degrees
- Height 67 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # CDRB1BW50-90S
- Zoro # G0909815
- UPC # 190735635810
- Country of Origin Japan
- Category Cylinder Position Sensors
Dimensions
Key Height with Shaft | 13.5 mm |
Shaft Length | 39.5 mm |
Height | 67 mm |
Shaft Dia. | 12 mm |
Dimension B | 70 mm |
Keyway Length | 20 mm |
Width | 70 mm |
Length | 78 mm |
Port Size | 1/8 in Rc |
Dimension C | 67 mm |
Model Size | 50 mm |
Bore Diameter | 50 mm |
Inlet Size | 1/8 in |
Overall Width | 67 mm |
Overall Length | 141.5 mm |
Keyway Width | 4 mm |
Keyway Depth | 4 mm |
Overall Height | 78 mm |
Shaft Diameter | 12 mm |
Description
Rotary Actuator, Actuator Style Vane, Maximum Output Torque 24.2 N-m, Rotation Angle 90 Degrees , Bore Diameter 50 mm, Maximum Operating Pressure 1 MPa, Shaft Diameter 12 mm, Shaft Length 39.5 mm, Inlet Size 1/8 in, Air Inlet Type BSPT, Cushion Type Rubber Bumper, Magnetic Piston Magnetic Piston, Weight 0.83 kg, Maximum Operating Temperature 60 Degrees C, Minimum Operating Pressure 0.15 MPa, Minimum Operating Temperature 5 Degrees C, Standards RoHS Compliant, For Fluid Type Air
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG -1.1,1800,143/5T Frame, Single Phase - General Purpose Motors (00158ES1B145T-S)
- SMC Male Adapter, 3/8 in., TubexMNPT (KQ2H11-36AS)
- OETIKER Hose Clamp, Stpls, 1-Ear, 15.3-18.5mm, SS (HCS1E-0185-7-SS/B)
- AMERIC Duct Ring, 12 in., ABS Black (RING-VAF3000)
- SMC Rotary Actuator, 270 Deg, 50mm Bore (CRB1BW50-270S)
- SMC Mini Air Actuator, 4mm Bore, 20mm Stroke (CJ1B4-20SU4)
- SMC Rotary Table, Size 30 (MSQB30R)
- SMC Rotary Table, 190 deg, Size 50 (MSQB50R)
- SMC AutoSwitch, 3 wire PNP, 0.5m (D-H7A2)
- SMC Rotary Actuator Table, Size 30 (MSQB30A)
- CONTINENTAL Double Convoluted Dismountable Air Sprin (FD 138-18 DS G 1/2)
- Smc Pneumatic System Components