Shop All Cylinder Position Sensors
Smc
Rotary Actuator, 270 Deg, 80mm Bore
Mfr # CRB1BW80-270S
Zoro # G1279835
product price: $216.99
/ea
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension B 90 mm
- Height 95 mm
- Powertrain Material Carbon Steel
- Keyway Length 36 mm
- Shaft Dia. 17 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # CRB1BW80-270S
- Zoro # G1279835
- UPC # 190735635773
- Country of Origin Japan
- Category Cylinder Position Sensors
Dimensions
Dimension B | 90 mm |
Height | 95 mm |
Keyway Length | 36 mm |
Shaft Dia. | 17 mm |
Length | 110 mm |
Width | 90 mm |
Shaft Length | 23.5 mm |
Key Height with Shaft | 19 mm |
Port Size | 1/4 in Rc |
Dimension C | 95 mm |
Model Size | 80 mm |
Overall Width | 95 mm |
Keyway Width | 5 mm |
Inlet Size | 1/8 in |
Overall Length | 167 mm |
Bore Diameter | 80 mm |
Overall Height | 110 mm |
Shaft Diameter | 16.9 mm |
Keyway Depth | 5 mm |
Description
Rotary Actuator, Actuator Style Vane, Maximum Output Torque 37.6 N-m, Rotation Angle 270 Degrees , Bore Diameter 80 mm, Maximum Operating Pressure 1 MPa, Shaft Diameter 16.9 mm, Shaft Length 23.5 mm, Inlet Size 1/8 in, Air Inlet Type BSPT, Cushion Type Rubber Bumper, Magnetic Piston Non-Magnetic Piston, Weight 1.95 kg, Maximum Operating Temperature 60 Degrees C, Minimum Operating Pressure 0.15 MPa, Minimum Operating Temperature 5 Degrees C, Standards RoHS Compliant, For Fluid Type Air
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES 08HB-06MORB Straight, 2PK (4604-08-06-O)
- MAXIM UNIVERSAL JOINT ASSEMBLIES (STANDARD SERIES): 1’’ X 1’’ I.D., 1/4’’ KEYWAY (133016)
- MAXIM Seal Kit, For 2 In Bore Tie Rod Cylinder (204500)
- DODGE F2B-SC-107 207 Normal Duty Non-Expansion Single Lip Flange Mount Ball Bearing Unit, 1-7/16 in Bore (124278)
- SMC Reed 2 Wire Direct, 24VDC, 100VAC, LED, 0.5m (D-Z73)
- SMC Inline Solid NPN Band, 2 Wire, Z 5m (D-G5BAZ)
- SMC Inline Solid PNP Tie Rod, 3 Wire, 0.5m (D-F5P)
- SMC Rotary Actuator, 90 Deg, 50mm Bore (CRB1BW50-90S)
- SMC Inline Solid PNP Direct, 3 Wire, SAPC 0.5m (D-M9PSAPC)
- SMC Linear Guide Air Gripper, Parallel (MHZ2-20D)
- FESTO Pressure Transmitter SPTE-V1R-S6-B-2.5K (SPTE-V1R-S6-B-2.5K)
- Smc Cylinder Position Sensors