Shop All Cylinder Position Sensors
Smc
Rotary Actuator, 270 Deg, 100mm Bore
Mfr # CDRB1BW100-270S
Zoro # G0677756
Free Shipping & Returns
$380.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Key Height with Shaft 28 mm
- Height 125 mm
- Shaft Dia. 25 mm
- Shaft Type Carbon Steel
- Maximum Pressure 145 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smc
- MFR # CDRB1BW100-270S
- Zoro # G0677756
- UPC # 190735635926
- Country of Origin Japan
- Category Cylinder Position Sensors
Dimensions
Key Height with Shaft | 28 mm |
Height | 125 mm |
Shaft Dia. | 25 mm |
Dimension B | 103 mm |
Width | 103 mm |
Port Size | 1/4 in Rc |
Dimension C | 125 mm |
Length | 140 mm |
Shaft Length | 65 mm |
Keyway Length | 40 mm |
Model Size | 100 mm |
Shaft Diameter | 25 mm |
Keyway Width | 7 mm |
Inlet Size | 1/8 in |
Keyway Depth | 7 mm |
Overall Height | 140 mm |
Overall Length | 207 mm |
Bore Diameter | 100 mm |
Overall Width | 125 mm |
Description
Rotary Actuator, Actuator Style Vane, Maximum Output Torque 75 N-m, Rotation Angle 270 Degrees , Bore Diameter 100 mm, Maximum Operating Pressure 1 MPa, Shaft Diameter 25 mm, Shaft Length 65 mm, Inlet Size 1/8 in, Air Inlet Type BSPT, Cushion Type Rubber Bumper, Magnetic Piston Magnetic Piston, Maximum Operating Temperature 60 Degrees C, Minimum Operating Pressure 0.15 MPa, Minimum Operating Temperature 5 Degrees C, Standards RoHS Compliant, For Fluid Type Air, Piston Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 3-1/2'' x 2'' Reducing Bushing (R370)
- LDI INDUSTRIES Valve, Needle (N102-01)
- GLOBAL G2SC-112-SS Two-Piece Clamping Collar (G2SC-112-SS)
- PARKER Hydraulic Filter Element, 20 gpm Max. Flow, 150 psi Max. Pressure, Paper (921999)
- SMC Vanetype Actuator, 30mm Shaft, 90 Rotate (CDRB2BW30-90SZ)
- SMC Inline Solid PNP Tie Rod, 3 Wire, 0.5m (D-F5P)
- SMC AutoSwitch, 3 wire PNP, 0.5m (D-H7A2)
- SMC Inline Solid PNP Direct, 3 Wire, 0.5m (D-M9P)
- SMC Mini Air Actuator, 15mm Bore, 15mm Stroke (CJPB15-15)
- SMC Mini Air Actuator, 4mm Bore, 20mm Stroke (CJ1B4-20SU4)
- FESTO Amplifier Actuator VE-5 (VE-5)
- Smc Cylinder Position Sensors