Shop All Cylinder Position Sensors
Smc
Rotary Actuator, 180 Deg, 80mm Bore
Mfr # CDRB1BW80-180S
Zoro # G2046423
product price: $303.99
/ea
Free Shipping & Returns
$303.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Aluminum Alloy
- Operating Temp. Range 40 Degrees to 140 Degrees F
- Length 110 mm
- Bore 80 mm
- Key Height with Shaft 19 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # CDRB1BW80-180S
- Zoro # G2046423
- UPC # 190735635889
- Country of Origin Japan
- Category Cylinder Position Sensors
Dimensions
Length | 110 mm |
Key Height with Shaft | 19 mm |
Dimension C | 95 mm |
Keyway Length | 36 mm |
Dimension B | 90 mm |
Width | 90 mm |
Port Size | 1/4 in Rc |
Shaft Length | 53.5 mm |
Height | 95 mm |
Shaft Dia. | 17 mm |
Model Size | 80 mm |
Shaft Diameter | 17 mm |
Overall Width | 95 mm |
Keyway Width | 5 mm |
Overall Length | 177.5 mm |
Inlet Size | 1/8 in |
Keyway Depth | 5 mm |
Bore Diameter | 80 mm |
Overall Height | 110 mm |
Description
Rotary Actuator, Actuator Style Vane, Maximum Output Torque 37.6 N-m, Rotation Angle 180 Degrees , Bore Diameter 80 mm, Maximum Operating Pressure 1 MPa, Shaft Diameter 17 mm, Shaft Length 53.5 mm, Inlet Size 1/8 in, Air Inlet Type BSPT, Cushion Type Rubber Bumper, Magnetic Piston Magnetic Piston, Maximum Operating Temperature 60 Degrees C, Minimum Operating Pressure 0.15 MPa, Minimum Operating Temperature 5 Degrees C, Standards RoHS Compliant, For Fluid Type Air, Piston Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEVOTECH Control Arm And Ball Joint Assembly, Ctxms501185 (CTXMS501185)
- SCHNEIDER ELECTRIC Junction Box (VW3CANTAP2)
- DAYTON HVAC Motor, 1/40 HP, 3000 rpm, 115V, 3.3 (71216242M)
- INTERSTATE PNEUMATICS CO2 Regulator, Recoil Hose, TF3135 Tire Inflator & 20 oz Co2 Cylinder (WRCO2-TF2)
- SMC Toggle Air Gripper, 2 Finger, 32mm Bore (MHT2-32DZ)
- SMC Rotary Table, 190 deg, Size 50 (MSQB50R)
- SMC Inline Solid NPN Direct, 3 Wire, 0.5m (D-Y59A)
- SMC Inline Reed 2 Wire Band, 24VDC, 100VAC (D-C73)
- SMC Rotary Table, Size 30 (MSQB30R)
- SMC Linear Guide Air Gripper, Parallel (MHZ2-20D)
- KEYENCE 24V-Dc Flow Sensor (FD-MA5A)
- Smc Pneumatic System Components