Shop All Cylinder Position Sensors
Smc
Rotary Actuator, 180 Deg, 63mm Bore
Mfr # CRB1BW63-180S
Zoro # G2287747
product price: $226.99
/ea
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Keyway Length 25 mm
- Maximum Pressure 145 psi
- Shaft Type Carbon Steel
- Width 80 mm
- Type Vane Style
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # CRB1BW63-180S
- Zoro # G2287747
- UPC # 190735635735
- Country of Origin Japan
- Category Cylinder Position Sensors
Dimensions
Keyway Length | 25 mm |
Width | 80 mm |
Dimension B | 80 mm |
Shaft Length | 21 mm |
Key Height with Shaft | 17 mm |
Port Size | 1/8 in Rc |
Length | 98 mm |
Shaft Dia. | 15 mm |
Dimension C | 82 mm |
Height | 82 mm |
Model Size | 63 mm |
Keyway Depth | 5 mm |
Shaft Diameter | 14.9 mm |
Overall Length | 146 mm |
Bore Diameter | 63 mm |
Overall Height | 98 mm |
Keyway Width | 5 mm |
Inlet Size | 1/8 in |
Overall Width | 82 mm |
Description
Rotary Actuator, Actuator Style Vane, Maximum Output Torque 22.5 N-m, Rotation Angle 180 Degrees , Bore Diameter 63 mm, Maximum Operating Pressure 1 MPa, Shaft Diameter 14.9 mm, Shaft Length 21 mm, Inlet Size 1/8 in, Air Inlet Type BSPT, Cushion Type Rubber Bumper, Magnetic Piston Non-Magnetic Piston, Weight 1.33 kg, Maximum Operating Temperature 60 Degrees C, Minimum Operating Pressure 0.15 MPa, Minimum Operating Temperature 5 Degrees C, Standards RoHS Compliant, For Fluid Type Air
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATLANTIC BLOWERS External Silencer 2.5” (AB-40004)
- MAIN FILTER Hydraulic Filter, replaces HASTINGS PT9340MPG, 25 micron, Inside-Out (MF0594505)
- DODGE Setscrew Ball Bearing, SCM Medium Duty Bearing Inserts, INS-SCM-107 RESALE (123353 INS-SCM-107)
- MAIN FILTER Hydraulic Filter, replaces CATERPILLAR 780651, Suction, 10 micron, Inside-Out (MF0065824)
- SMC Toggle Air Gripper, 2 Finger, 32mm Bore (MHT2-32DZ)
- SMC Inline Solid PNP Direct, 3 Wire, 0.5m (D-Y7P)
- SMC Linear Guide Air Gripper, Parallel (MHZ2-20D)
- SMC Inline Solid 2 Wire Direct, Horizontal, 3m (D-M9BWL)
- SMC Inline Solid PNP Direct, 3 Wire, 0.5m (D-M9P)
- SMC Rotary Actuator Table, Size100, Basic Type (MSQB100R)
- FESTO Pressure Switch PEV-1/4-B-M12 (PEV-1/4-B-M12)
- Smc Pneumatic System Components