Shop All Cylinder Position Sensors
Smc
Rotary Actuator, 180 Deg, 50mm Bore
Mfr # CDRB1BW50-180S
Zoro # G3215414
product price: $239.99
/ea
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operating Temp. Range 40 Degrees to 140 Degrees F
- Width 70 mm
- Type Vane Style
- Key Height with Shaft 13.5 mm
- Powertrain Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # CDRB1BW50-180S
- Zoro # G3215414
- UPC # 190735635827
- Country of Origin Japan
- Category Cylinder Position Sensors
Dimensions
Width | 70 mm |
Key Height with Shaft | 13.5 mm |
Keyway Length | 20 mm |
Length | 78 mm |
Height | 67 mm |
Shaft Length | 39.5 mm |
Port Size | 1/8 in Rc |
Dimension C | 67 mm |
Dimension B | 70 mm |
Shaft Dia. | 12 mm |
Model Size | 50 mm |
Overall Length | 141.5 mm |
Shaft Diameter | 12 mm |
Overall Height | 78 mm |
Overall Width | 67 mm |
Inlet Size | 1/8 in |
Bore Diameter | 50 mm |
Keyway Depth | 4 mm |
Keyway Width | 4 mm |
Description
Rotary Actuator, Actuator Style Vane, Maximum Output Torque 11.9 N-m, Rotation Angle 180 Degrees , Bore Diameter 50 mm, Maximum Operating Pressure 1 MPa, Shaft Diameter 12 mm, Shaft Length 39.5 mm, Inlet Size 1/8 in, Air Inlet Type BSPT, Cushion Type Rubber Bumper, Magnetic Piston Magnetic Piston, Maximum Operating Temperature 60 Degrees C, Minimum Operating Pressure 0.15 MPa, Minimum Operating Temperature 5 Degrees C, Standards RoHS Compliant, For Fluid Type Air, Piston Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF WT Welded Hydraulic Cylinder: 2.5 Bore x 20 Stroke - 1.5 Rod (212695)
- BROWNING 1 Groove Cast Iron Bushed Bore Multiple Sheave, 1TB38 (1TB38)
- MILWAUKEE TOOL M12 Cordless LITHIUM-ION Grease Gun Kit (2446-21XC)
- BSC PREFERRED Timing Belt - S2M, 12 x 244mm PL, T122 (120-S2M-244)
- SMC Reed DIN Tie Rod, 24VDC, 200VAC, 0.5m (D-A54)
- SMC Rotary Table, Ext Shck, Size10, Basic Type (MSQB10H3)
- SMC Vanetype Actuator, 30mm Shaft, 90 Rotate (CDRB2BW30-90SZ)
- SMC Rotary Table, Size 1, High Precision (MSQA1A)
- SMC Rotary Actuator Table, Size 30 (MSQB30A)
- SMC Mini Air Actuator, 4mm Bore, 20mm Stroke (CJ1B4-20SU4)
- FESTO Connecting Cable NEBU-M8G4-K-2.5-LE4 (NEBU-M8G4-K-2.5-LE4)
- Smc Pneumatic System Components