Shop All Pneumatic Flow Control Valves
Smc
Rotary 07Mpa Pneumatic Valve Actuator
Mfr # NCRB1BW15-180S
Zoro # G407481485
original price:
$123.66
16% off
new price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 34 mm
- Overall Length 46.99 mm
- Width 34 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # NCRB1BW15-180S
- Zoro # G407481485
- Country of Origin Unknown
- Category Pneumatic Flow Control Valves
Dimensions
Overall Height | 34 mm |
Overall Length | 46.99 mm |
Width | 34 mm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-TECH DURAVENT Duct Hose Bridge Clamp, 26"L, LH, 304SS (062707000100)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 5/8 Bore Dia., 15 # of Teeth (35B15F-5/8)
- LOCTITE Anti Seize Compound, Silver, 4 oz, Can LB 8150™ (235092)
- ARO Manual Air Control Valve, 4-Way, 3/8in NPT (K513TM)
- SMC Speed Exhaust Control Valve, 5/32, #10-32 (ASV220F-U10/32-03)
- SMC Exhaust Port Flow Control, 3/8 In. R(PT) (ASN2-03)
- SMC Speed Exhaust Control Valve, 12mm, 1/2 In (ASV510F-04-12S)
- SMC Speed Control Valve, 8mm Tube, 1/4 In (AS3201FG-02-08S)
- SMC Flow Control Valve, 4mm Tube, 1/8 In (AS2211F-01-04SD)
- SMC Speed Control Valve, 8mm Tube, 1/4 In (AS2211F-02-08S)
- ALPHA TECHNOLOGIES Aignep USA 5/3 Double Air-Actuated Valve Pilot Spring Cent Closed Center 1/2" NPTF Ports (01VP07CC05N)
- Smc Pneumatic Flow Control Valves